Shop All High Visibility Jackets & Coats
Polar Plus
Insulated Mens Hi Vis Jacket, Yellow, 2XL
Mfr # 401HI-2XL
Zoro # G7351202
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Size 2XL
- Color Hi-Viz Yellow
- Closure Type YKK Zippers with Storm Flaps
- Style Waterproof
Product Information
- Brand Polar Plus
- MFR # 401HI-2XL
- Zoro # G7351202
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Details
Item | Jacket |
Material | Nylon |
Color | Hi-Viz Yellow |
Closure Type | YKK Zippers with Storm Flaps |
Style | Waterproof |
Lining Material | Polyester Quilted |
Insulated | Yes |
Type | Waterproof |
Water-Resistant | Yes |
Description
Insulate Mens Hi Vis Jacket,Yellow,2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Coated Gloves, Black, Seamless Knit (A612)
- GENUINE GRIP Size 9 Mens Work Boot (7130-9M)
- DUPONT Tyvek 400 Disp LabCoat, Polyethylene, White, 3XL, PK30 (TY216SWH3X003000)
- SUPERIOR GLOVE Coated Glove, Open Finger, Size 6, PR (SSXPU3OF-6)
- POLAR PLUS Insulated Mens Hi Vis Jacket, Yellow, XL (401HI-XL)
- POLAR PLUS Insulated Men's Hi Vis Jacket, Yellow, S (401HI-S)
- POLAR PLUS Insulated Softshell Hi Vis Jacket, Yelow, L (301HI-L)
- POLAR PLUS Insulated Softshell Hi Vis Jacket, Orange, 4XL (301HI-O-4XL)
- POLAR PLUS Insulated Softshell Hi Vis Jacket, Yellow, 2XL (301HI-2XL)
- POLAR PLUS Insulated Men's Hi Vis Jacket, Orange, L (401HI-O-L)
- 2W INTERNATIONAL High Viz Reversible Rain Coat, 2X-Large, Lime, Class 3 (655RC-3)
- Polar Plus High Visibility Clothing