Shop All Work Jackets & Coats
Polar Plus
Insulated Heavy Duty Coat, Green, XL
Mfr # 34029G-XL
Zoro # G7352322
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material 840 Denier Coated Nylon
- Closure Type YKK Zipper
- Insulated Yes
- Type Waterproof
Product Information
- Brand Polar Plus
- MFR # 34029G-XL
- Zoro # G7352322
- UPC # 22228664222
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Details
Item | Coat |
Color | Green |
Material | 840 Denier Coated Nylon |
Closure Type | YKK Zipper |
Insulated | Yes |
Type | Waterproof |
Lining Material | Fleece Lined |
Style | Waterproof |
Water-Resistant | Yes |
Description
Insulated Heavy Duty Coat,Grn,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Athletic Shoes, Women, Black, 210-10W, PR (210-10W)
- PYRAMEX Safety Glasses, Gray Anti-Fog (S2520ST)
- GHS SAFETY GHS Center, English (GHS1012)
- RED KAP Mens Ls Lt Gray Poplin Work Shirt, M (SP14LA RG M)
- POLAR PLUS Heavy Duty Insulated Coat, -50F, Navy, 6XL (34029N-6X)
- POLAR PLUS Insulated Heavy Duty Coat, Green L (34029G-L)
- POLAR PLUS Insulated Jacket with Reflective Strips size M (FW570)
- POLAR PLUS Insulated Jacket, -50, Large-Tall (34029NT-L)
- POLAR PLUS Black Sweat Shirt Jacket size M (37084)
- POLAR PLUS Black (R) Sweatshirt size L (37084)
- RPS OUTDOORS Rps Ss Fleece Jacket Mens Blk - Xl (777-16)
- Polar Plus Workwear and Protective Clothing