Shop All Coveralls & Overalls
Polar Plus
Insulated Bib Overalls, Mens, S, 10 oz.
Mfr # 92001-RSMLB
Zoro # G9474735
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Lining Material Nylon
- Fabric Weight 10 oz
- Hammer Loop No
- Number of Outside Pockets 2
Product Information
- Brand Polar Plus
- MFR # 92001-RSMLB
- Zoro # G9474735
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 28 in to 30 in |
Size | S |
Minimum Waist Size | 28 in |
Size-Body Type | Regular |
Maximum Chest Size | 36 in |
Minimum Chest Size | 28 in |
Maximum Waist Size | 30 in |
Tag Size | 30 x 32 |
Description
Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating -60 Degrees F, Gender Men's, Material Nylon, Fabric Weight 10 oz, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper with Storm Flap, Style Bib Overall, Color Navy, Maximum Chest Size 36 in, Minimum Chest Size 28 in, Maximum Waist Size 30 in, Minimum Waist Size 28 in, Inseam 32 in, Size S, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S2EC-03-009)
- ACCUFORM Banner, Safety Comes First, 28 x 96 In. (MBR833)
- TRAFFIC KONTROL Delineator Post - Arch Top - 45" Tall - 4" Reflective Tape - Orange, 1 PC (TKDP-ATOP-45-OR)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Drainage Mat Tile, Vinyl, 18 in Long x 18 in Wide, 1 in Thick, 10 PK (AG2)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall, -50F 2X-Short (22020NS)
- POLAR PLUS Heavy Duty Hooded Coverall, -50F, Green, L (22020G-L)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall, -50F XL-Short (22020NS)
- POLAR PLUS Men's Insulated Coverall with Hood, 2XL, Navy, Nylon (22020-RXL2B)
- POLAR PLUS Insulated Bib Overalls, Mens, 2X, 10 oz. (92001-RXL2B)
- POLAR PLUS Bib Overalls, Mens, 40 to 42 in., 12.5 oz. (92052-RXL1B)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, S (4877GY RG S)
- Polar Plus Coveralls & Overalls