Shop All Coveralls & Overalls
Polar Plus
Heavy Duty Insulated Hooded Coverall -50F M-Tall
Mfr # 22020NT
Zoro # G7802282
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Waterproof Yes
- Size M Tall
- Material 430 Denier Nylon Oxford Urethane-Coated Shell
- Color Navy
Product Information
- Brand Polar Plus
- MFR # 22020NT
- Zoro # G7802282
- UPC # 748528991997
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | M Tall |
Details
Insulated | Yes |
Waterproof | Yes |
Material | 430 Denier Nylon Oxford Urethane-Coated Shell |
Color | Navy |
Lining Material | 100% Nylon Taffeta |
Item | Heavy Duty Hooded Coverall -50F M-Tall |
Description
Heavy Duty Hooded Coverall -50F M-Tall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 12 Men's 8 in Work Boot Alloy Work Boot, Brown (89649)
- PARTNERS BRAND Rubber Coated Palm Gloves, Large, White/Blue, 12 Pairs/Case (GLV1014L)
- DAX HARD HATS Hard Hat Fiber Resin Full Brim (Yellow) (HDF-18HV)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 W 130)
- POLAR PLUS Men's Insulated Coverall with Hood, 3XL, Navy, Nylon (22020-RXL3B)
- POLAR PLUS Men's Insulated Coverall, L, Navy, Nylon (22013-RLRGB)
- POLAR PLUS Men's Insulated Coverall with Hood, 4XL, Navy, Nylon (22020-RXL4B)
- POLAR PLUS Men's Insulated Coverall with Hood, L, Navy, Nylon (22020-RLRGB)
- POLAR PLUS Men's Insulated Coverall, Navy, XL-Tall (22013-TXLG)
- POLAR PLUS Heavy Duty Hooded Coverall, -50F, Green, S (22020G-S)
- CARHARTT Bib Overalls, 30" Waist Size, 34" Inseam (102776-412-30x34)
- Polar Plus Workwear and Protective Clothing