Shop All Cold Weather Gloves
Polar Plus
Deerskin Double Insulated Glove, XL
Mfr # FG-2200-XL
Zoro # G7352593
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Palm Material Grain Deerskin Leather
- Palm Construction Patched
- Application Hunting, Fishing, Construction, Freezer Wear, Cooler Wear, Tow Truck Drivers, Truck Drivers, Work, Cold Weather
Product Information
- Brand Polar Plus
- MFR # FG-2200-XL
- Zoro # G7352593
- UPC # 748528990853
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | Xl |
Details
Item | Cold Protection Gloves |
Color | Yellow |
Palm Material | Grain Deerskin Leather |
Palm Construction | Patched |
Application | Hunting, Fishing, Construction, Freezer Wear, Cooler Wear, Tow Truck Drivers, Truck Drivers, Work, Cold Weather |
Description
Deerskin Double Insulate Glove,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, I/O Scratch-Resistant (SE1-90)
- KLEIN TOOLS Face Shield, Full Brim Hard Hat, Gray (60529)
- SOTERIA GLOVE Premium Deerskin Driver Glove, Gold, Size: L PR (2925 (L))
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS721XXL-11)
- POLAR PLUS Deerskin Double Insulated Glove, M (FG-2200-M)
- POLAR PLUS Deerskin Double Insulated Glove, L (FG-2200-L)
- POLAR PLUS Ergo Supergrip Glove Thinsulate, Black, L (605650-L)
- POLAR PLUS Cold Protection Gloves, Thermal Lining, 2XL (FG-1100-2XL)
- POLAR PLUS Ergo Supergrip Glove Thinsulate, Black, XL (605650-XL)
- POLAR PLUS Cold Protection Gloves, 200g Thinsulate Lining, XL (WL-1660-KW)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, Nylon Back, PR (KC1LW-06-XXL)
- Polar Plus Cold Weather Gloves