Shop All Coveralls & Overalls
Polar Plus
Bib Overalls, Mens, 40 to 42 in., 12.5 oz.
Mfr # 92052-RXL1B
Zoro # G9166771
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Navy
- Material Nylon
- Fabric Weight 12.5 oz
- Inseam 32 in
Product Information
- Brand Polar Plus
- MFR # 92052-RXL1B
- Zoro # G9166771
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | XL |
Fits Waist Size | 40 in to 42 in |
Tag Size | 42 x 32 |
Size-Body Type | Regular |
Minimum Waist Size | 40 in |
Minimum Chest Size | 34 in |
Maximum Waist Size | 42 in |
Maximum Chest Size | 42 in |
Description
Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating -60 Degrees F, Gender Men's, Material Nylon, Fabric Weight 12.5 oz, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper with Storm Flap, Style Bib Overall, Color Navy, Maximum Chest Size 42 in, Minimum Chest Size 34 in, Maximum Waist Size 42 in, Minimum Waist Size 40 in, Inseam 32 in, Size XL, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, IR 5.0 Uncoated (20473)
- EDWARDS SIGNALING Temporal Horn, Red (2447TH-R)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (469W51)
- POLAR PLUS Men's Insulated Coverall with Hood, S, Navy, Nylon (22020-RSMLB)
- POLAR PLUS Insulated Heavy Duty Coverall, 4X-Tall (22013NT)
- POLAR PLUS Men's Insulated Coverall with Hood, M, Navy, Nylon (22020-RMEDB)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall, -50F 2X-Short (22020NS)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall, -50F 3X-Tall (22020NT)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall, -50F 3X-Short (22020NS)
- BERNE Bib, Overall, Original, Unlined Duck, 34x28 (B1067)
- Polar Plus Workwear and Protective Clothing