Shop All Protective Floor Coverings
Polar Plastics
Construction Film, Roll, 4 mil, White
Mfr # W844
Zoro # G8487631
original price:
$72.85
6% off
new price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Material Polyethylene
- Color White
- Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
- For Use With Vapors, Dust Containment and other Debris Associated with Painting Applications
Product Information
- Brand Polar Plastics
- MFR # W844
- Zoro # G8487631
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 100 ft |
Width | 8 1/3 ft |
Details
Item | Construction Film |
Material | Polyethylene |
Thickness | 4 mil |
Color | White |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
For Use With | Vapors, Dust Containment and other Debris Associated with Painting Applications |
Backing Construction | Film |
Post-Consumer Recycled Content | 30% |
Product Form | Roll |
Recyclable | Yes |
Coverage Area | 833 sq ft |
Product Type | Surface Protection Film |
Leak-Resistant | No |
Slip-Resistant | No |
Compatible Surface Type | Floors, Walls |
Fire-Resistant | No |
Adhesive Backing | Non-Adhesive |
Application | Floor Protection |
Description
Construction Film, Thickness 4 mil, Length 100 ft, Width 8 1/3 ft, Material Polyethylene, Color White, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Floor Protection, Backing Construction Film, Compatible Surface Type Floors, Walls, Coverage Area 833 sq ft, For Use With Vapors, Dust Containment and other Debris Associated with Painting Applications, Post-Consumer Recycled Content 30 Percent, Product Form Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTH FRIENDLY PRODUCTS ECOS Grapefruit Scent Liquid Dish Soap 25 oz (9722/6)
- CLOROX Disinfectant, 16 Oz. Eucalyptus Peppermint, 6 PK (60152)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGA25306BL00 (FGA25306BL00)
- ETTORE SQUEEGEE HEAD ALLPURP 8"" (17008)
- POLAR PLASTICS Construction Film, 12x100, 4 mil, White (W124)
- POLAR PLASTICS Construction Film, 20x100, 4 mil, White (W204)
- POLAR PLASTICS Construction Film, 6x100, 4 mil, White (W64)
- POLAR PLASTICS Poly Sheeting, 12ft.x400ft. x.75L, Clr (C12400)
- POLAR PLASTICS Poly Sheeting, 20ft.x100ft. x2Ml, Clr (C202)
- POLAR PLASTICS Poly Sheeting, 16ft.x100ft. x3Ml, Clr (C163)
- PLASTICOVER Floor Protection Mats, 45" L, 26" W, PK4 (PCS260045-4W)
- Polar Plastics Protective Floor Coverings