Shop All Protective Floor Coverings
Polar Plastics
Construction Film, 20x100, 3Mil, Clear
Mfr # C203
Zoro # G4308604
original price:
$144.88
40% off
new price: $85.85
/ea
Free Shipping & Returns
$85.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Clear
- Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Adhesive Backing Non-Adhesive
- Application Construction
Product Information
- Brand Polar Plastics
- MFR # C203
- Zoro # G4308604
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 100 ft |
Width | 20 ft |
Details
Item | Construction Film |
Thickness | 3 mil |
Material | Polyethylene |
Color | Clear |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Adhesive Backing | Non-Adhesive |
Application | Construction |
Slip-Resistant | No |
Backing Construction | Film |
Coverage Area | 2,000 sq ft |
Product Form | Roll |
Fire-Resistant | No |
Product Type | Surface Protection Film |
Leak-Resistant | No |
Post-Consumer Recycled Content | 30% |
Recyclable | Yes |
Description
Construction Film, Thickness 3 mil, Length 100 ft, Width 20 ft, Material Polyethylene, Color Clear, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Construction, Backing Construction Film, Coverage Area 2,000 sq ft, Post-Consumer Recycled Content 30 Percent, Product Form Roll, Product Type Surface Protection Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL 1,200 mL Personal Soaps 2 PK (7779-02)
- TOUGH GUY 36 in L Dust Mop, 5 oz Dry Wt, Hook-and-Loop Connection, Looped-End, Blue, Microfiber (1NE77)
- HTI Iron Handle Interior Carpet & Upholstery (835-HTI)
- CLOROX Cleaning Wipes, 11 in L, 21 in W (78436)
- POLAR PLASTICS Construction Film, 10x100, 3Mil, Clear (C103)
- POLAR PLASTICS Construction Film, 10x100, 2Mil, Clear (C102)
- POLAR PLASTICS Film, Construction, 4Mil, Clear, 10x100Ft (C104)
- POLAR PLASTICS Poly Sheeting, 16ft.x100ft. x4.5Ml, Clr (C2045)
- POLAR PLASTICS Film, Construction, 6Mil, Clear (C106)
- POLAR PLASTICS Construction Film, 4 mil, Clear (H84254)
- POLAR PLASTICS Poly Sheeting, 12ft.x200ft. x2Ml, Clr (C122)
- Polar Plastics Protective Floor Coverings