Shop All Protective Floor Coverings
Polar Plastics
Construction Film, 12x100, 4Mil, Clear
Mfr # C124
Zoro # G4308586
original price:
$92.09
26% off
new price: $67.65
/ea
$67.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Clear
- Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Post-Consumer Recycled Content 30%
- Backing Construction Film
Product Information
- Brand Polar Plastics
- MFR # C124
- Zoro # G4308586
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 100 ft |
Width | 12 ft |
Details
Item | Construction Film |
Thickness | 4 mil |
Material | Polyethylene |
Color | Clear |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Post-Consumer Recycled Content | 30% |
Backing Construction | Film |
Recyclable | Yes |
Leak-Resistant | No |
Adhesive Backing | Non-Adhesive |
Product Form | Roll |
Product Type | Surface Protection Film |
Fire-Resistant | No |
Slip-Resistant | No |
Coverage Area | 1,200 sq ft |
Application | Construction |
Description
Construction Film, Thickness 4 mil, Length 100 ft, Width 12 ft, Material Polyethylene, Color Clear, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Construction, Backing Construction Film, Coverage Area 1,200 sq ft, Post-Consumer Recycled Content 30 Percent, Product Form Roll, Product Type Surface Protection Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 54" Slide On Wet Mop Handle, Natural, Wood (1TYZ7)
- PIG PIG Absorbent Mat Roll 6 rolls/box 50' L x 15" W, 6PK (MAT2600)
- HOOVER Filter, Cartridge Filter, HEPA (40140201)
- REMCO 12 in Sweep Face Push Broom, Medium, Yellow, 59 in L Handle (31666/29626)
- POLAR PLASTICS Construction Film, 10x100, 3Mil, Clear (C103)
- POLAR PLASTICS Construction Film, Roll, 4 Mil, Clear (C844)
- POLAR PLASTICS Construction Film, 10x100, 2Mil, Clear (C102)
- POLAR PLASTICS Film, Construction, 6Mil, Clear (C206)
- POLAR PLASTICS Construction Film, 10 x 100Ft, 6Mil, Black (GB106)
- POLAR PLASTICS Construction Film, Roll, 6 Mil, Black (B206)
- 3M Pre-Folded Contractors Plastic, PK12 (CP9)
- Polar Plastics Protective Floor Coverings