Shop All Protective Floor Coverings
Polar Plastics
Construction Film, 12x100, 4 mil, Black
Mfr # B124
Zoro # G8487647
product price: $74.25
/ea
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Material Polyethylene
- Color Black
- Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
- For Use With Vapors, Dust Containment and other Debris Associated with Painting Applications
Product Information
- Brand Polar Plastics
- MFR # B124
- Zoro # G8487647
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 100 ft |
Width | 12 ft |
Details
Item | Construction Film |
Thickness | 4 mil |
Material | Polyethylene |
Color | Black |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
For Use With | Vapors, Dust Containment and other Debris Associated with Painting Applications |
Application | Floor Protection |
Product Type | Surface Protection Film |
Coverage Area | 1,200 sq ft |
Product Form | Roll |
Compatible Surface Type | Floors, Walls |
Recyclable | Yes |
Leak-Resistant | No |
Backing Construction | Film |
Fire-Resistant | No |
Adhesive Backing | Non-Adhesive |
Slip-Resistant | No |
Post-Consumer Recycled Content | 30% |
Description
Construction Film, Thickness 4 mil, Length 100 ft, Width 12 ft, Material Polyethylene, Color Black, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Floor Protection, Backing Construction Film, Compatible Surface Type Floors, Walls, Coverage Area 1,200 sq ft, For Use With Vapors, Dust Containment and other Debris Associated with Painting Applications, Post-Consumer Recycled Content 30 Percent, Product Form Roll
Restrictions
- This item has been restricted from sale in the following states: CA, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG WIPES Multi Surface Bio Wipes (BWP6002-3)
- INSTANT POWER PROFESSIONAL Heavy-Duty Urine Remover, 1 gal.Fresh (8813)
- MONARCH Knit Wipers - White - New - 50lb Box (N-WPKSM-50)
- VIKAN Pipe and Tube Brush Handle, 1 in Dia, Stainless Steel; Polypropylene (5350)
- POLAR PLASTICS Construction Film, 6 mil, Black (B846)
- POLAR PLASTICS Construction Film, 4 mil, Black (B64)
- POLAR PLASTICS Construction Film, 4 mil, Black (B844)
- POLAR PLASTICS Construction Film, 6 mil, Clear (C126)
- POLAR PLASTICS Construction Film, 20x100, 4 mil, White (W204)
- POLAR PLASTICS Construction Film, Roll, 4 mil, White (W844)
- POLAR PLASTICS Construction Film, 12x100, 4 mil, White (W124)
- Polar Plastics Protective Floor Coverings