Shop All Protective Floor Coverings
Polar Plastics
Construction Film, 12x100, 3Mil, Clear
Mfr # C123
Zoro # G4308577
original price:
$78.85
12% off
new price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Clear
- Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Post-Consumer Recycled Content 30%
- Adhesive Backing Non-Adhesive
Product Information
- Brand Polar Plastics
- MFR # C123
- Zoro # G4308577
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 100 ft |
Width | 12 ft |
Details
Item | Construction Film |
Material | Polyethylene |
Thickness | 3 mil |
Color | Clear |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Post-Consumer Recycled Content | 30% |
Adhesive Backing | Non-Adhesive |
Recyclable | Yes |
Fire-Resistant | No |
Product Form | Roll |
Application | Construction |
Leak-Resistant | No |
Slip-Resistant | No |
Product Type | Surface Protection Film |
Coverage Area | 1,200 sq ft |
Backing Construction | Film |
Description
Construction Film, Thickness 3 mil, Length 100 ft, Width 12 ft, Material Polyethylene, Color Clear, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Construction, Backing Construction Film, Coverage Area 1,200 sq ft, Post-Consumer Recycled Content 30 Percent, Product Form Roll, Product Type Surface Protection Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 18" Street Broom, 5-1/4" Trim Length, Orange Polypropylene Fill (42054)
- SC JOHNSON PROFESSIONAL 1 L Personal Soaps 6 PK (069124014591)
- BERKEL SLICERS Food Machine Oil (404675-00183)
- SANI PROFESSIONAL Hygea Adult Wash Cloths, 9 1/2 x 11 1/2, White, 60 Wipes/Tub, PK6 (J14143)
- POLAR PLASTICS Construction Film, 9x250, 1Mil, Clear (GC91)
- POLAR PLASTICS Construction Film, 6Mil, Clear (C846)
- POLAR PLASTICS Construction Film, Roll, 4 Mil, Clear (C844)
- POLAR PLASTICS Poly Sheeting, 20ft.x100ft. x2Ml, Clr (C202)
- POLAR PLASTICS Construction Film, 6x100, 3mil, Clear (C63)
- POLAR PLASTICS Construction Film, 10 x 100Ft, 4Mil, White (GW104)
- SURFACE SHIELDS Window Protection Film, Clear (W2C36250)
- Polar Plastics Protective Floor Coverings