Shop All Socks
Point6
Trainer Extra Light Cushion 1/4 Crew Socks, Coyote Brown, Medium, PR
Mfr # 11-0100-402-06
Zoro # G508390822
product price: $16.79
/pr
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wool 53% | Nylon 42% | Elastic 5%
- Footwear Style 1/4 Crew
Product Information
Dimensions
Size | MEDIUM |
Details
Item | Crew Socks |
Color | COYOTE BROWN |
Material | Wool 53% | Nylon 42% | Elastic 5% |
Footwear Style | 1/4 Crew |
Description
Short 2.5in cuff merino wool training sock features extra light cushion underfoot and a reinforced heel and toe. Dynamic Support technology hugs the foot without being constrictive and knit-in mesh zones increase breathability within the footwear. These quarter crew socks keep your feet dry by removing moisture and providing comfort all day.
- •Natural properties of merino wool wick moisture away from the foot to reduce friction and blisters
- •Compact spun merino wool yarn minimizes pilling and increases durability
- •Heel tab keeps sock locked in place | Reinforcement in wear areas for abrasion resistance and durability | Deep heel pocket prevents movement around the heel | Arch support keeps sock snug across instep | Sport specific cushioning is designed for each activity | Ultra smooth toe closure prevents clumps from irritating the toes | Ventilation panels facilitate breathability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Body Belt, 2 D-Rings, Size XL (M210004)
- SKULLERZ BY ERGODYNE Bump Cap, Long Brim Baseball, ABS, Hook-and-Loop Suspension, Black, Fits Hat Size One Size Fits Most (8960)
- TILSATEC Glove, Hi Viz, Cut Resist, Leather, XL, PR (TTP230KG-10)
- WHEELOCK Speaker Strobe, 25/70 Vrms, Red, 7-17/64inH (ELSPSTRC)
- POINT6 Trainer Extra Light Cushion 1/4 Crew Socks, Coyote Brown, Small, PR (11-0100-402-05)
- POINT6 Trainer Extra Light Cushion 1/4 Crew Socks, Black, Small, PR (11-0100-204-05)
- POINT6 Mountain Magic Ultra Light Cushion Over The Calf Socks, Black, Extra Large, PR (11-1408-204-08)
- POINT6 Essential Ultra Light Cushion Over The Calf Socks, Black, Medium, PR (11-2401-204-06)
- POINT6 Defender Medium Cushion Mid-Calf Socks, Sage, Medium, PR (11-0300-404-06)
- POINT6 Dash Extra Light Cushion No-Show Socks, Gray, Extra Large, PR (11-2254-200-08)
- SOX Sox SS 6011 Sport Plantar Fasciitis Arch Support Ghost Compression Socks; White-Fuchsia - Large (SS6011_W-FS_LG)
- Point6 Foot Protection