Shop All Socks
Point6
Mountain Magic Ultra Light Cushion Over The Calf Socks, Black, Medium, PR
Mfr # 11-1408-204-06
Zoro # G408391066
product price: $20.89
/pr
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color BLACK
- Material Wool 56% | Nylon 32% | Elastic 12%
- Footwear Style Over the Calf
Product Information
Dimensions
Size | MEDIUM |
Details
Item | Over-the-Calf Socks |
Color | BLACK |
Material | Wool 56% | Nylon 32% | Elastic 12% |
Footwear Style | Over the Calf |
Description
This ultra light high performance over the calf sock is designed for a snug performance fit. The natural properties of merino wool quickly remove moisture to keep the foot dry no matter the conditions.
- •Natural properties of merino wool wick moisture away from the foot to reduce friction and blisters
- •Compact spun yarn minimizes pilling and increases durability
- •Reinforcement in wear areas for abrasion resistance and durability | Deep heel pocket prevents movement around the heel | Arch support keeps sock snug across instep | Sport specific cushioning is designed for each activity | Ultra smooth toe closure prevents clumps from irritating the toes | Ventilation panels facilitate breathability | Ankle brace keep socks in place | Exceptional cross stretch wraps the foot and leg | Non-binding welt loop keeps sock up without being too tight | Size & Style name knit inside the cuff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Coyote Brown, PR (G-EXTPCOY-05-XL)
- BRADLEY Service Kit Eye/Face Wash-Blackhead (S45-2453)
- MSA SAFETY Msa Carved Eagle Front Holder (M8P)
- BOWMAN DISPENSERS Glove Box Dispenser, (4)Boxes, 22-21/64inW (GS-060)
- POINT6 Mountain Magic Ultra Light Cushion Over The Calf Socks, Black, Extra Large, PR (11-1408-204-08)
- POINT6 Compression Ultra Light Cushion Over The Calf Socks, Black, Small, PR (11-5000-204-05)
- POINT6 Mixed Stripe Medium Cushion Crew Socks, Dark Navy, Medium, PR (11-2567-233-06)
- POINT6 Dash Extra Light Cushion No-Show Socks, Gray, Extra Large, PR (11-2254-200-08)
- POINT6 Compression Ultra Light Cushion Over The Calf Socks, Black, Medium, PR (11-5000-204-06)
- POINT6 Essential Light Cushion Crew Socks, Dark Navy, Medium, PR (11-2531-233-06)
- VITALSOX Vitalsox VT 0210 Ped Light Weight Running Socks; Orange - Small (VT0210_OG_SM)
- Point6 Socks