Shop All Accessories
Point6
Men's Merino Boxer Brief, Charcoal, Extra Large
Mfr # 81-9001-218-08
Zoro # G708391155
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color CHARCOAL
- Material Wool 84% | Nylon 12% | Spandex 4%
- Fabric Weight 150 GSM
Product Information
- Brand Point6
- MFR # 81-9001-218-08
- Zoro # G708391155
- UPC # 810042654150
- Country of Origin China
- Category Accessories
Dimensions
Size | EXTRA LARGE |
Details
Item | Underwear |
Color | CHARCOAL |
Material | Wool 84% | Nylon 12% | Spandex 4% |
Fabric Weight | 150 GSM |
Description
Classic boxer brief designed with the comfort, versatility, and odor-fighting power of merino wool. Because you should be comfortable everywhere. At just 150 grams, these are light enough for year round wear. Stay dry and comfortable at work, at play, traveling, or as a first layer under your gear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSTANG SURVIVAL Work Vest, Mesh (Lining), Universal, Orange (MV3192-2-0-216)
- CONDOR Double Stripe, Class2 Orange/Red, M (53YL25)
- 2W INTERNATIONAL Chemical Suit, 2X-Large, Green (8035-SA 2XL)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40041)
- POINT6 Women's Merino Base Layer Long Sleeve Mid-Weight Crew Neck Top, Black, Large (81-8004-204-07)
- POINT6 Men's Merino Base Layer Long Sleeve Mid 1/4 Zip Top, Black, Large (81-8003-204-07)
- POINT6 Men's Merino Base Layer Long Sleeve Mid 1/4 Zip Top, Black, Small (81-8003-204-05)
- POINT6 Women's Merino Base Layer Long Sleeve Mid 1/4 Zip Top, Black, Extra Large (81-8006-204-08)
- POINT6 Men's Merino Base Layer Mid-Weight Bottoms, Black, Large (81-8002-204-07)
- CHUMS Visor Clip, Black, Aluminum (30054100)
- TREX BY ERGODYNE Ice Traction, Tungsten Carbide, Medium (6300TC)
- Point6 Workwear