Shop All Socks
Point6
Essential Ultra Light Cushion Over The Calf Socks, Black, Extra Large, PR
Mfr # 11-2401-204-08
Zoro # G608391118
product price: $19.99
/pr
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLACK
- Material Wool 66% | Nylon 28% | Elastic 6%
- Footwear Style Over the Calf
Product Information
Dimensions
Size | EXTRA LARGE |
Details
Item | Over-the-Calf Socks |
Color | BLACK |
Material | Wool 66% | Nylon 28% | Elastic 6% |
Footwear Style | Over the Calf |
Description
This ultra light high performance over the calf sock is designed for a snug performance fit. The natural properties of merino wool quickly remove moisture to keep the foot dry no matter the conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 22 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- SELLSTROM Reusable Non-Allergenic polymer Ear Plugs, Tapered Shape, 27 dB, Blue/High Visibility Green (S23421)
- BRADLEY Replacement Gasket (S45-2193)
- BROTHER INTERNATIONAL 1 2'' Black on White (M231)
- POINT6 Essential Ultra Light Cushion Over The Calf Socks, Black, Large, PR (11-2401-204-07)
- POINT6 Essential Ultra Light Cushion Over The Calf Socks, Black, Medium, PR (11-2401-204-06)
- POINT6 Essential Ultra Light Cushion Over The Calf Socks, Black, Small, PR (11-2401-204-05)
- POINT6 Mixed Stripe Light Cushion Crew Socks, Oxford, Extra Large, PR (11-2566-266-08)
- POINT6 Essential Light Cushion Crew Socks, Dark Navy, Medium, PR (11-2531-233-06)
- POINT6 Ghost Runner Ultra Light Cushion NoShow Socks, White, Small, PR (11-2175-110-05)
- AMERICAN HOSPITAL SUPPLY Anti-Slip Socks, Blue, One Size Fits Most, 6PK (AHS-SS-OS-B6_PK)
- Point6 Foot Protection