Shop All Socks
Point6
Essential Pro Light Cushion Over The Calf Socks, Gray/Lime, Extra Large, PR
Mfr # 11-2414-200-08
Zoro # G608390913
product price: $22.99
/pr
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wool 67% | Nylon 28% | Elastic 5%
- Footwear Style Over the Calf
Product Information
Dimensions
Size | EXTRA LARGE |
Details
Item | Over-the-Calf Socks |
Color | GRAY/LIME |
Material | Wool 67% | Nylon 28% | Elastic 5% |
Footwear Style | Over the Calf |
Description
The pro light fit offers strategic cushioning to both lock the heel in place and protect the shin. The natural properties of merino wool quickly remove moisture to keep the foot dry no matter the conditions.
- •Natural properties of merino wool wick moisture away from the foot to reduce friction and blisters
- •Compact spun yarn minimizes pilling and increases durability
- •Reinforcement in wear areas for abrasion resistance and durability | Deep heel pocket prevents movement around the heel | Arch support keeps sock snug across instep | Sport specific cushioning is designed for each activity | Ultra smooth toe closure prevents clumps from irritating the toes | Ventilation panels facilitate breathability | Ankle brace keep socks in place | Exceptional cross stretch wraps the foot and leg | Non-binding welt loop keeps sock up without being too tight | Size & Style name knit inside the cuff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Eagle UI-50-FSY Type I Safety Can, 5 Gallon with Funnel, Yellow (UI50FSY)
- NMC Electrical Marker, 277 Volts, Pk25 (JL2008O)
- RED KAP Mns Charcoal Quilted Vest Patch Pkt (VT22CH LN L)
- HILLMAN 6" Stencil Set (839728)
- POINT6 Trainer Extra Light Cushion 1/4 Crew Socks, Coyote Brown, Small, PR (11-0100-402-05)
- POINT6 Arctic Heavy Cushion Over The Calf Socks, Coyote Brown, Large, PR (11-0950-402-07)
- POINT6 Tracker Extra Light Cushion Crew Socks, Desert Sand, Large, PR (11-0200-207-07)
- POINT6 Mixed Stripe Light Cushion Crew Socks, Oxford, Extra Large, PR (11-2566-266-08)
- POINT6 Trainer Extra Light Cushion 1/4 Crew Socks, Black, Small, PR (11-0100-204-05)
- POINT6 Trekking Heavy Cushion Crew Socks, Black, Large, PR (11-2534-204-07)
- POINT6 Essential Ultra Light Cushion Over The Calf Socks, Black, Medium, PR (11-2401-204-06)
- Point6 Foot Protection