Shop All Socks
Point6
Essential Medium Cushion 1/4 Crew Socks, Gray, Medium, PR
Mfr # 11-2532-200-06
Zoro # G108390901
product price: $20.95
/pr
$20.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color GRAY
- Material Wool 64% | Nylon 32% | Elastic 4%
- Footwear Style 1/4 Crew
Product Information
Dimensions
Size | MEDIUM |
Details
Item | Crew Socks |
Color | GRAY |
Material | Wool 64% | Nylon 32% | Elastic 4% |
Footwear Style | 1/4 Crew |
Description
Short 2.5in merino wool mini crew works best with low profile work shoes. Medium cushioning surrounds the foot to help combat lace pressure and keep feet comfortable. Reinforcement in wear areas for abrasion resistance and durability. The natural moisture wicking properties of merino and the ventilation panels enhance breathability keeping the feet dry and odor-free.
- •Natural properties of merino wool wick moisture away from the foot to reduce friction and blisters
- •Compact spun merino wool yarn minimizes pilling and increases durability
- •Heel tab keeps sock locked in place | Reinforcement in wear areas for abrasion resistance and durability | Deep heel pocket prevents movement around the heel | Arch support keeps sock snug across instep | Sport specific cushioning is designed for each activity | Ultra smooth toe closure prevents clumps from irritating the toes | Ventilation panels facilitate breathability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO-TOUCH MicroTouch 430, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L, 200 PK, Blue (313021)
- BRADY Pipe Marker, PK5, 7234-1-PK (7234-1-PK)
- TRU-SPEC Tactical Polo, Multicam Tropic, 2XL, 37" L (2537)
- WORLDWIDE PROTECTIVE PRODUCTS Terry Cloth Glove, S, Pairs, PK6 (MTATA/GYC-CC-S)
- POINT6 Defender Medium Cushion Mid-Calf Socks, Sage, Medium, PR (11-0300-404-06)
- POINT6 Contender III Ultra Light Cushion 3/4 Crew Socks, Black, Medium, PR (11-2231-204-06)
- POINT6 Mixed Stripe Medium Cushion Crew Socks, Black/Olive, Medium, PR (11-2567-401-06)
- POINT6 Trainer Extra Light Cushion 1/4 Crew Socks, Coyote Brown, Medium, PR (11-0100-402-06)
- POINT6 Compression Ultra Light Cushion Over The Calf Socks, Black, Large, PR (11-5000-204-07)
- POINT6 Tracker Extra Light Cushion Crew Socks, Desert Sand, Large, PR (11-0200-207-07)
- POINT6 Classic Medium Cushion Crew Socks, Black, Large, PR (11-2630-204-07)
- Point6 Socks