Shop All Socks
Point6
Essential Light Cushion 1/4 Crew Socks, Gray, Large, PR
Mfr # 11-2533-200-07
Zoro # G308390954
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wool 61% | Nylon 40% | Elastic 4%
- Footwear Style 1/4 Crew
Product Information
Dimensions
Size | LARGE |
Details
Item | Crew Socks |
Color | GRAY |
Material | Wool 61% | Nylon 40% | Elastic 4% |
Footwear Style | 1/4 Crew |
Description
Short 2.5in merino wool mini crew sock works best with low profile work shoes. Light cushioning under the foot and ventilation panels provide lightweight breathability. Deep heel pocket prevents sock slippage and ultra-smooth toe closure ensures all day comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Carabiner, Auto-Lock, 4" Length, Aluminum, Gray (M33A TL)
- VEGA Hex Driver Bit Set, 4 in Length, S2 Steel (150HSCS10)
- MIGHTY LINE Corner, Mini, Yellow, 2" L x 3/4" W, PK108 (MCORNERY)
- PROFLEX BY ERGODYNE Single Layer Neoprene Knee Sleeve, 2XL (600)
- POINT6 Essential Light Cushion 1/4 Crew Socks, Black, Large, PR (11-2533-204-07)
- POINT6 Firecracker Extra Light Cushion Crew Socks, Dark Navy, Extra Large, PR (11-1829-233-08)
- POINT6 Mixed Stripe Medium Cushion Crew Socks, Black/Olive, Medium, PR (11-2567-401-06)
- POINT6 Contender III Ultra Light Cushion 3/4 Crew Socks, Black, Medium, PR (11-2231-204-06)
- POINT6 Trainer Extra Light Cushion 1/4 Crew Socks, Black, Small, PR (11-0100-204-05)
- POINT6 Trainer Extra Light Cushion 1/4 Crew Socks, Coyote Brown, Medium, PR (11-0100-402-06)
- POINT6 Mixed Stripe Light Cushion 1/4 Crew Socks, Gray, Medium, PR (11-2565-200-06)
- Point6 Socks