Shop All Socks
Point6
Defender Medium Cushion Mid-Calf Socks, Sage, Medium, PR
Mfr # 11-0300-404-06
Zoro # G008391145
product price: $28.15
/pr
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wool 70% | Nylon 25% | Elastic 5%
- Footwear Style Mid-Calf
Product Information
Dimensions
Size | MEDIUM |
Details
Item | Mid-Calf Socks |
Color | SAGE |
Material | Wool 70% | Nylon 25% | Elastic 5% |
Footwear Style | Mid-Calf |
Description
Versatile all climate merino wool mid-calf sock features medium cushioning that surrounds entire foot and leg for all day comfort. Reinforced heel and toe provide added durability. The natural properties of merino wick moisture and improve breathability keeping the feet dry. Focused arch and ankle support hug the foot without being constrictive.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Identification Tag, Blue, 4inHx2inW (37079)
- M A MATTING Hog Heaven Mat 5/8", Black 2' x 3' (421023100)
- GEORGIA BOOT FLXpoint Waterproof Composite Toe Work Boots, 12W (G5644)
- PRESCO Presco Polka Dot Flagging Tape (PDWR-373)
- POINT6 Essential Light Cushion Crew Socks, Earth, Medium, PR (11-2531-320-06)
- POINT6 Operator Heavy Cushion Mid-Calf Socks, Coyote Brown, Small, PR (11-0400-402-05)
- POINT6 Trekking Heavy Cushion Crew Socks, Black, Medium, PR (11-2534-204-06)
- POINT6 Compression Ultra Light Cushion Over The Calf Socks, Black, Medium, PR (11-5000-204-06)
- POINT6 Essential Ultra Light Cushion Over The Calf Socks, Black, Large, PR (11-2401-204-07)
- POINT6 Trainer Extra Light Cushion 1/4 Crew Socks, Coyote Brown, Small, PR (11-0100-402-05)
- DMI Sock Aid, Wht, Terry Cloth, Contains Latex (640-8140-0055)
- Point6 Socks