Shop All Socks
Point6
Dash Extra Light Cushion No-Show Socks, Gray, Extra Large, PR
Mfr # 11-2254-200-08
Zoro # G608390951
product price: $16.99
/pr
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wool 62% | Nylon 35% | Elastic 3%
- Footwear Style No-Show
Product Information
Dimensions
Size | EXTRA LARGE |
Details
Item | No Show Socks |
Color | GRAY |
Material | Wool 62% | Nylon 35% | Elastic 3% |
Footwear Style | No-Show |
Description
Short, extra light sock is the perfect choice to wear with low profile shoes for active sports like running, hiking, or just being on your feet all day. Extra light cushion provides all day comfort. Also featuring Sport Support technology with whole-foot support that hugs the foot without being constrictive and with enhanced mesh zones that improve breathability.
- •Natural properties of merino wool wick moisture away from the foot to reduce friction and blisters
- •Compact spun yarn minimizes pilling and increases durability
- •Heel tab keeps sock locked in place | Reinforcement in wear areas for abrasion resistance and durability | Deep heel pocket prevents movement around the heel | Arch support keeps sock snug across instep | Sport specific cushioning is designed for each activity | Ultra smooth toe closure prevents clumps from irritating the toes | Ventilation panels facilitate breathability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 6.5M, PR (A7146)
- ENDURA MIG Welding Gloves, Cowhide Palm, XL (398KGLBGXL)
- MOLDEX Moldex 6844 Pura-Fit® PlugStation® Earplug Dispensers, 250 Pairs/Dispenser (6844)
- PORTWEST Arctic Winter Glove, XL (A146)
- POINT6 Dash Extra Light Cushion No-Show Socks, Black, Large, PR (11-2254-204-07)
- POINT6 Dash Extra Light Cushion No-Show Socks, Gray, Large, PR (11-2254-200-07)
- POINT6 Trainer Extra Light Cushion 1/4 Crew Socks, Coyote Brown, Medium, PR (11-0100-402-06)
- POINT6 Mixed Stripe Medium Cushion Crew Socks, Black/Olive, Medium, PR (11-2567-401-06)
- POINT6 Mixed Stripe Light Cushion 1/4 Crew Socks, Gray, Medium, PR (11-2565-200-06)
- POINT6 Tracker Extra Light Cushion Crew Socks, Desert Sand, Large, PR (11-0200-207-07)
- POINT6 Arctic Heavy Cushion Over The Calf Socks, Black, Medium, PR (11-0950-204-06)
- Point6 Foot Protection