Shop All Socks
Point6
Compression Ultra Light Cushion Over The Calf Socks, Black, Large, PR
Mfr # 11-5000-204-07
Zoro # G808391024
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLACK
- Material Wool 58% | Nylon 31% | Elastic 11%
- Footwear Style Over the Calf
Product Information
Dimensions
Size | LARGE |
Details
Item | Over-the-Calf Socks |
Color | BLACK |
Material | Wool 58% | Nylon 31% | Elastic 11% |
Footwear Style | Over the Calf |
Description
Ultra light merino wool compression over the calf sock helps recharge tired feet and legs. This sock features graduated compression throughout the leg of the sock with increased support at the ankle. Compression enhances energy and endurance, reduces swelling and fatigue and increases bloodflow. Natural properties of merino wick moisture to keep the feet dry.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Marking Tape, Striped, Green/White, 2" W (VHT213)
- JAMCO Flammable Liquid Safety Cabinet, Manual, 60gal (RC1)
- WELLS LAMONT Glv Grain Cow Inslate Xl (1108XL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 1 PR (92733PUXXL)
- POINT6 Compression Ultra Light Cushion Over The Calf Socks, Black, Medium, PR (11-5000-204-06)
- POINT6 Compression Ultra Light Cushion Over The Calf Socks, Black, Small, PR (11-5000-204-05)
- POINT6 Defender Medium Cushion Mid-Calf Socks, Sage, Medium, PR (11-0300-404-06)
- POINT6 Mixed Stripe Light Cushion 1/4 Crew Socks, Gray, Medium, PR (11-2565-200-06)
- POINT6 Mixed Stripe Light Cushion Crew Socks, Oxford, Extra Large, PR (11-2566-266-08)
- POINT6 Arctic Heavy Cushion Over The Calf Socks, Black, Medium, PR (11-0950-204-06)
- RANGER Footwear Liners, Size 10 to 11, PR (28000/L)
- Point6 Foot Protection