Shop All Socks
Point6
Compression II Ultra Light Cushion Over The Calf Socks, Oxford, Medium, PR
Mfr # 11-5022-266-06
Zoro # G308390886
product price: $28.39
/pr
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wool 61% | Nylon 29% | Elastic 10%
- Footwear Style Over the Calf
Product Information
Dimensions
Size | MEDIUM |
Details
Item | Over-the-Calf Socks |
Color | OXFORD |
Material | Wool 61% | Nylon 29% | Elastic 10% |
Footwear Style | Over the Calf |
Description
This Ultra light cushion compression sock with sleek racing stripes is engineered to help you recharge and offers the quick-dry benefits of merino wool. This sock features graduated compression throughout the leg of the sock with increased support at the ankle.
- •Natural properties of merino wool wick moisture away from the foot to reduce friction and blisters
- •Compact spun yarn minimizes pilling and increases durability
- •Reinforcement in wear areas for abrasion resistance and durability | Deep heel pocket prevents movement around the heel | Arch support keeps sock snug across instep | Sport specific cushioning is designed for each activity | Ultra smooth toe closure prevents clumps from irritating the toes | Ventilation panels facilitate breathability | Ankle brace keep socks in place | Exceptional cross stretch wraps the foot and leg | Non-binding welt loop keeps sock up without being too tight | Size & Style name knit inside the cuff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPPLER Zytron 100XP Level B/C Coveralls XX-Large/XXX-Large (WPL908-2X3X)
- REEBOK Tactical Boots, 10-1/2M, 5in, Black, PR (RB4507)
- BRADY Pipe Marker, Adhesive, Black, Drain, PK5, 7091-4-PK (7091-4-PK)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size L Tall (J140-BLK LRG TLL)
- POINT6 Essential Light Cushion 1/4 Crew Socks, Black, Large, PR (11-2533-204-07)
- POINT6 Classic Medium Cushion Crew Socks, Black, Large, PR (11-2630-204-07)
- POINT6 Trainer Extra Light Cushion 1/4 Crew Socks, Coyote Brown, Medium, PR (11-0100-402-06)
- POINT6 Trainer Extra Light Cushion 1/4 Crew Socks, Coyote Brown, Small, PR (11-0100-402-05)
- POINT6 Mixed Stripe Light Cushion 1/4 Crew Socks, Gray, Large, PR (11-2565-200-07)
- POINT6 Operator Heavy Cushion Mid-Calf Socks, Coyote Brown, Small, PR (11-0400-402-05)
- RANGER Footwear Liners, Size 8 to 9, PR (28000/M)
- Point6 Foot Protection