Shop All Socks
Point6
Classic Ultra Light Cushion Crew Socks, Gray, Medium, PR
Mfr # 11-2635-200-06
Zoro # G108390826
product price: $16.99
/pr
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wool 66% | Nylon 28% | Elastic 6%
- Footwear Style Crew
Product Information
Dimensions
Size | MEDIUM |
Details
Item | Crew Socks |
Color | GRAY |
Material | Wool 66% | Nylon 28% | Elastic 6% |
Footwear Style | Crew |
Description
The Classic Casual Ultra Light Cushion Crewfeatures a low volume, minimalist fit.The natural thermoregulating properties of merino wool works with your body temperature to minimize moisture and lock in warmth. Because your sock should perform at the office and on the mountain.
- •Natural properties of merino wool wick moisture away from the foot to reduce friction and blisters
- •Compact spun merino wool yarn minimizes pilling and increases durability
- •Reinforcement in wear areas for abrasion resistance and durability | Deep heel pocket prevents movement around the heel | Arch support keeps sock snug across instep | Sport specific cushioning is designed for each activity | Ultra smooth toe closure prevents clumps from irritating the toes | Ventilation panels facilitate breathability | Ankle brace keep socks in place | Exceptional cross stretch wraps the foot and leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Mechanics Impact Gloves, XL, Black, Polyester (488C52)
- EDGE EYEWEAR Safety Glasses, Blue Anti-Scratch (DZ113-G2)
- TENACTIV Work Gloves, Nitrile, 2XS, Black/Gray, PR (S21TXUFN-5)
- ARIAT FR Crew Longsleeve Tee, Red, L (10023941)
- POINT6 Essential Ultra Light Cushion Over The Calf Socks, Black, Extra Large, PR (11-2401-204-08)
- POINT6 Essential Light Cushion 1/4 Crew Socks, Gray, Large, PR (11-2533-200-07)
- POINT6 Mixed Stripe Medium Cushion Crew Socks, Dark Navy, Medium, PR (11-2567-233-06)
- POINT6 Tracker Extra Light Cushion Crew Socks, Coyote Brown, Large, PR (11-0200-402-07)
- POINT6 Trainer Extra Light Cushion 1/4 Crew Socks, Coyote Brown, Small, PR (11-0100-402-05)
- POINT6 Mixed Stripe Light Cushion Crew Socks, Oxford, Extra Large, PR (11-2566-266-08)
- DIAMOND VISIONS Hudson Bay Traders Goods Thermal Sock Cotton (05-0178)
- Point6 Foot Protection