Shop All Socks
Point6
Classic Light Cushion Crew Socks, Black, Medium, PR
Mfr # 11-2631-204-06
Zoro # G608391071
product price: $16.75
/pr
$16.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wool 68% | Nylon 26% | Elastic 6%
- Footwear Style Crew
Product Information
Dimensions
Size | MEDIUM |
Details
Item | Crew Socks |
Color | BLACK |
Material | Wool 68% | Nylon 26% | Elastic 6% |
Footwear Style | Crew |
Description
Light cushion merino wool crew sock is a lightweight everyday sock staple. Light cushion under foot provides premium comfort and breathability. Engineered cushioning minimizes pressure points under the foot. Extra reinforcement in high-wear areas add durability.
- •Natural properties of merino wool wick moisture away from the foot to reduce friction and blisters
- •Compact spun merino wool yarn minimizes pilling and increases durability
- •Reinforcement in wear areas for abrasion resistance and durability | Deep heel pocket prevents movement around the heel | Arch support keeps sock snug across instep | Sport specific cushioning is designed for each activity | Ultra smooth toe closure prevents clumps from irritating the toes | Ventilation panels facilitate breathability | Ankle brace keep socks in place | Exceptional cross stretch wraps the foot and leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Trim Line Channelizer, HDPE, Looper Top, 49 in H, Orange, 4 Reflective Stripes, 6 in H, Engineer (03-750-6EG)
- CORTECH Pants, Inmate Uniforms, Navy, 38 to 42 In (CNY1238)
- C.H. HANSON Blank Tag, Rectangle, Brass, PK5 (43057)
- CHEMTEQ Filter Change Indicator for Organic Vapors (189)
- POINT6 Operator Heavy Cushion Mid-Calf Socks, Coyote Brown, Small, PR (11-0400-402-05)
- POINT6 Dash Extra Light Cushion No-Show Socks, Black, Large, PR (11-2254-204-07)
- POINT6 Essential Light Cushion Crew Socks, Dark Navy, Medium, PR (11-2531-233-06)
- POINT6 Essential Ultra Light Cushion Over The Calf Socks, Black, Large, PR (11-2401-204-07)
- POINT6 Arctic Heavy Cushion Over The Calf Socks, Coyote Brown, Large, PR (11-0950-402-07)
- POINT6 Compression Ultra Light Cushion Over The Calf Socks, Black, Small, PR (11-5000-204-05)
- POINT6 Mixed Stripe Medium Cushion Crew Socks, Black/Olive, Medium, PR (11-2567-401-06)
- Point6 Foot Protection