Shop All Socks
Point6
10th Mountain Light Cushion Over The Calf Socks, Coyote Brown, Medium, PR
Mfr # 11-0700-402-06
Zoro # G508390976
product price: $22.99
/pr
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wool 67% | Nylon 28% | Elastic 5%
- Footwear Style Over the Calf
Product Information
Dimensions
Size | MEDIUM |
Details
Item | Over-the-Calf Socks |
Color | COYOTE BROWN |
Material | Wool 67% | Nylon 28% | Elastic 5% |
Footwear Style | Over the Calf |
Description
All climate light cushion merino wool over the calf sock is well-suited to wear with tall boots. Light cushion on the shin and under the foot provides enhanced protection and comfort. Reinforced heel and toe adds durability. The natural properties of merino wick moisture and improve breathability keeping the feet dry. Focused arch and ankle support hug the foot without being constrictive.
- •Natural properties of merino wool wick moisture away from the foot to reduce friction and blisters
- •Compact spun merino wool yarn minimizes pilling and increases durability
- •Reinforcement in wear areas for abrasion resistance and durability | Deep heel pocket prevents movement around the heel | Arch support keeps sock snug across instep | Sport specific cushioning is designed for each activity | Ultra smooth toe closure prevents clumps from irritating the toes | Ventilation panels facilitate breathability | Ankle brace keep socks in place | Exceptional cross stretch wraps the foot and leg | Non-binding welt loop keeps sock up without being too tight | Size & Style name knit inside the cuff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, S, 1 PR (RWG566S)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S1107SGAF)
- ANSELL 14" Chemical Resistant Gloves, Neoprene, 9, 1 PR (08-354)
- RED KAP Mns Pw Relaxed Fit Jean (PD60PW 42 30)
- POINT6 Classic Medium Cushion Crew Socks, Black, Large, PR (11-2630-204-07)
- POINT6 Essential Ultra Light Cushion Over The Calf Socks, Black, Large, PR (11-2401-204-07)
- POINT6 Mixed Stripe Medium Cushion Crew Socks, Dark Navy, Medium, PR (11-2567-233-06)
- POINT6 Mixed Stripe Light Cushion 1/4 Crew Socks, Stone, Large, PR (11-2565-010-07)
- POINT6 Dash Extra Light Cushion No-Show Socks, Gray, Extra Large, PR (11-2254-200-08)
- POINT6 Contender III Ultra Light Cushion 3/4 Crew Socks, Black, Medium, PR (11-2231-204-06)
- POINT6 Trekking Heavy Cushion Crew Socks, Black, Large, PR (11-2534-204-07)
- Point6 Socks