Shop All Flags
Point Lighting
FAA Windsock Orange Nylon 8-foot
Mfr # PL10063-CH
Zoro # G705417124
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 96
- Indoor/Outdoor Outdoor
- Material Nylon
- Length 96
- Style Linear
Product Information
- Brand Point Lighting
- MFR # PL10063-CH
- Zoro # G705417124
- Country of Origin United States
- Category Flags
Dimensions
Overall Height | 96 |
Length | 96 |
Width | 18.5 |
Details
Item | Windsock |
Indoor/Outdoor | Outdoor |
Material | Nylon |
Style | Linear |
Includes | Wind Sock Only |
Application | Wind Indicator |
Description
FAA certified windsock specificaion - The Aviation Orange wind sock is triple sewn nylon with reinforcment at key point to resist wear from abrasion, brass gromment to prevent water accumulation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD LAND BEE SUPPLY Beekeeping Honey Extractor Joint (HEJOINT)
- SCOTTS LAWNS Drop Spreader 3000 (76565)
- CHERRYSTONE Cherrystone Poultry Grit No.3, 50lb (Bo (105239)
- SBM LIFE SCIENCE Non-Neonicotinoid All in One Rose Fertilizer (SB571046)
- POINT LIGHTING FAA Windsock Orange Nylon 12-foot (PL10064-CH)
- POST-IT FLAG, 50FL/DSP, 12DSP/BX, GN PK (MMM680GN12)
- WORLD FLAG World Flag F000149 Brazil Flag (F000149)
- GOURMETGALLEY Flag Stake, White - 2 x 3 in. - Bundle of 100 (GO2683645)
- NYLGLO Illinois Flag, 5x8 Ft, Nylon (141480)
- GLOBAL FLAGS UNLIMITED Solid Color Field Flag - Buff (205597)
- WORLD FLAG World Flag F000296 Union Jack Flag (F000296)
- Point Lighting Flags, Banners & Accessories