Shop All Flags
Point Lighting
FAA Windsock Orange Nylon 12-foot
Mfr # PL10064-CH
Zoro # G605417125
product price: $802.99
/ea
Free Shipping & Returns
$802.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 144
- Indoor/Outdoor Outdoor
- Material Nylon
- Length 144
- Style Linear
Product Information
- Brand Point Lighting
- MFR # PL10064-CH
- Zoro # G605417125
- Country of Origin United States
- Category Flags
Dimensions
Overall Height | 144 |
Length | 144 |
Width | 37 |
Details
Item | Windsock |
Indoor/Outdoor | Outdoor |
Material | Nylon |
Style | Linear |
Includes | Wind Sock Only |
Application | Wind Indicator |
Description
FAA certified windsock specificaion - The Aviation Orange wind sock is triple sewn nylon with reinforcment at key point to resist wear from abrasion, brass gromment to prevent water accumulation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hitch Pin, Cat III 7" x2" x2" (A-49B70231)
- READY AMERICA Ready America MRV-200BK Super TV Grips - Black (MRV-200BK)
- LEISURE SPORTS Foam Sleep Pad, 1.25" Extra Thick Camping Mat for Cots, Tents, Sleeping Bags, Waterproof (Black) (387097PEW)
- ILC Replacement For Ohaus Battery (80500729)
- POINT LIGHTING FAA Windsock Orange Nylon 8-foot (PL10063-CH)
- GLOBAL FLAGS UNLIMITED American Fly Bright Flag 3'x5' (204022)
- NYLGLO Colorado Flag, 5x8 Ft, Nylon (140680)
- CAROLINES TREASURES 11 x 0.01 x 15 in. Black Angus Cow Love Flag Garden Size (CK5255GF)
- NYLGLO Japan Flag, 5x8 Ft, Nylon (194313)
- ACCUFORM WINDSOCK HARDWARE FITS 10 in FSG340 (FSG340)
- ANNIN FLAGMAKERS Annin Flagmakers 1957 Honor and Remember Flag Nyl-Glo 3 ft. X 5 ft. (1957)
- Point Lighting Flags