Shop All Manual Air Control Valves
Pneumadyne
Toggle Valve, NC, 1/4 In Push In
Mfr # H11-30-66
Zoro # G4265895
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design 3-Way
- Pipe Size 1/4"
- Valve Configuration Normally Closed
- Max. Pressure 125 psi
- Body Material Aluminum / Brass
Product Information
- Brand Pneumadyne
- MFR # H11-30-66
- Zoro # G4265895
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 2.54 in |
Details
Item | Toggle Valve |
Valve Design | 3-Way |
Valve Configuration | Normally Closed |
Max. Pressure | 125 psi |
Body Material | Aluminum / Brass |
Connection Type | Push-In |
CFM @ 75 PSI | 22.1 |
Seat Material | Buna-N |
Stem Material | brass |
Coefficient of Volume | 0.29 |
Seal Material | Buna-n |
Temp. Range | -20 Degrees to 160 Degrees F |
Handle Type | Detented Toggle |
Description
Toggle Valve, Valve Design 3-Way, Valve Configuration Normally Closed, Body Material Aluminum / Brass, Connection Type Push-In, Pipe Size 1/4, Max. Pressure 125 psi, 22.1 cfm CFM @ 75 PSI, Temp. Range -20 Degrees to 160 Degrees F, Coefficient of Volume 0.29, Handle Type Detented Toggle, Overall Length 2.54 in, Seal Material Buna-N, Seat Material Buna-N, Stem Material Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barbed Hose Fitting, Hose ID 3", NPT (STC3525)
- DAYTON AX78 Cogged V-Belt, 80" Outside Length, 1/2" Top Width, 1 Ribs (6L251)
- MAIN FILTER Hydraulic Filter, replaces PARKER G02070, Return Line, 10 micron, Outside-In (MF0063219)
- CONTINENTAL 2" ID x 25 ft Rubber Water Discharge Hose BK (3P575)
- PNEUMADYNE Toggle Valve, 4 Way, Brass (FP45-100-SR)
- PNEUMADYNE Control Valve, 3-Way, 1/8 In x #10-32 FNPT (A0-30-1)
- PNEUMADYNE Control Valve, 3-Way, 1/8 In FNPT (A11-30-44)
- PNEUMADYNE Toggle Valve, 3 Way, NC, 1/8 In, NPT (H11-30-14)
- PNEUMADYNE Control Valve, 3-Way, 1/8 In FNPT (C040405)
- PNEUMADYNE Toggle Valve, 4 Way, 1/8 In, NPT (FP45-1/8-SR)
- LEGRIS Sleeve Valve, 1/2 In FNPT, 2-1/2 In L (0660 14 22)
- Pneumadyne Manual Air Control Valves