Shop All Manual Air Control Valves
Pneumadyne
Toggle Valve, 3 Way, NC, 1/8 In, NPT
Mfr # H11-30-14
Zoro # G4265807
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design 3-Way
- Pipe Size 1/8"
- Valve Configuration Normally Closed
- Max. Pressure 125 psi
- Body Material Aluminum / Brass
Product Information
- Brand Pneumadyne
- MFR # H11-30-14
- Zoro # G4265807
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/8" |
Overall Length | 2.38 in |
Details
Item | Toggle Valve |
Valve Design | 3-Way |
Valve Configuration | Normally Closed |
Max. Pressure | 125 psi |
Body Material | Aluminum / Brass |
Connection Type | NPT x FNPT |
CFM @ 75 PSI | 22.1 |
Handle Type | Detented Toggle |
Coefficient of Volume | 0.29 |
Seat Material | Buna-N |
Seal Material | Buna-n |
Stem Material | brass |
Temp. Range | -20 Degrees to 160 Degrees F |
Description
Toggle Valve, Valve Design 3-Way, Valve Configuration Normally Closed, Body Material Aluminum / Brass, Connection Type NPT x FNPT, Pipe Size 1/8, Max. Pressure 125 psi, 22.1 cfm CFM @ 75 PSI, Temp. Range -20 Degrees to 160 Degrees F, Coefficient of Volume 0.29, Handle Type Detented Toggle, Overall Length 2.38 in, Seal Material Buna-N, Seat Material Buna-N, Stem Material Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Taper Lock Sheaves/Bshngs, Tmg Sprockets, 3525 X 2-11/16-KW BUSHING (3525 X 2-11/16-KW BUSHING)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 30 HP, T4 (03012XT3E326T)
- WORLD WIDE FITTINGS Flange Head Plug Code 62 (1824X16)
- BOWER Tapered Roller Bearing Cup - Single Cup; 2.375 In Od X 0.625 In W; Case Carburized Steel (BT-1931)
- PNEUMADYNE Toggle Valve 3-Pos 1/8 NPT (C042601)
- PNEUMADYNE Toggle Valve, 4Way, 1/8 In, NPT (HM45-1/8-DT)
- PNEUMADYNE Toggle Valve, 4 Way, 1/8 In, NPT (FP45-1/8-SR)
- PNEUMADYNE Toggle Valve, 3-Pos, 1/8 In, NPT (C042501)
- PNEUMADYNE Control Valve, 3-Way, 1/4 In Push-In (A11-30-66)
- PNEUMADYNE Control Valve, 3-Way, 1/8 In FNPT (A11-30-44)
- FESTO Shut-Off Valve HE-2-QS-1/4-U (HE-2-QS-1/4-U)
- Pneumadyne Manual Air Control Valves