Shop All Manifolds
Pneumadyne
Manifold, Metal, NPT, 2-1/2 In. L
Mfr # M10-125-3
Zoro # G0979571
original price:
$21.45
10% off
new price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Anodized Aluminum
- Number of Inlets 2
- Number of Outlets 3
- Inlet Size 1/4 in
- Outlet Size 1/8 in
Product Information
- Brand Pneumadyne
- MFR # M10-125-3
- Zoro # G0979571
- Country of Origin United States
- Category Manifolds
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/8 in |
Overall Length | 2.5 in |
Overall Width | 1 in |
Overall Height | 1 in |
Mounting Hole Size | 0.17 in |
Mounting Hole Diameter | 0.17 in |
Outlet Connection Size | 1/8 in |
Inlet Connection Size | 1/4 in |
Description
Manifold, Flow Direction Inline, For Fluid Type Fluid, Gas, Inlet Connection Gender Female, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Manifold Material Aluminum, Manifold Material Finish Black Anodized, Manifold Material Grade 6061, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature -10 Degrees F, Number of Inlets 2, Number of Mounting Holes 2, Number of Outlets 3, Outlet Connection Gender Female
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF7315, 25 micron, Outside-In (MF0594582)
- INTERSTATE PNEUMATICS Adapter that Converts a Paintball Tank to a CO2 Disposable Mini Cartridge (WRCO2-320)
- IFM Encoder, Output A, B, Z, Stainless, 60.2mm D (RVP510)
- FESTO Quick Coupling Plug KS4-3/8-I (KS4-3/8-I)
- PNEUMADYNE Manifold, 5 Outlets, Outlet Size 3/4", 15"L (M40-750-5)
- PNEUMADYNE Manifold, 2 Outlets, Outlet Size 3/4", 6" L (M40-750-2)
- PNEUMADYNE Manifold, Aluminum, 8 Outlets, 18-3/4" L (M40-500-8)
- PNEUMADYNE Manifold, Metal, NPT, 4-3/4 In. L (M10-125-6)
- PNEUMADYNE Manifold, Metal, NPT, 9-1/8 In. L (M35-375-6)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 3-7/8 In. L (M20-250-4-SS)
- PNEUMADYNE Manifold, Metal, NPT, 6-3/4 In. L (M30-375-6)
- Pneumadyne Pneumatic Valves