Shop All Manifolds
Pneumadyne
Manifold, 90, Metal, NPT, 3/8 In.
Mfr # M20-250-10-90
Zoro # G2012665
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Anodized Aluminum
- Number of Inlets 2
- Number of Outlets 10
- Inlet Size 3/8 in
- Outlet Size 1/4 in
Product Information
- Brand Pneumadyne
- MFR # M20-250-10-90
- Zoro # G2012665
- Country of Origin United States
- Category Manifolds
Dimensions
Inlet Size | 3/8 in |
Outlet Size | 1/4 in |
Overall Length | 9.13 in |
Overall Width | 1.25 in |
Overall Height | 1.25 in |
Mounting Hole Size | 0.2 in |
Inlet Connection Size | 3/8 in |
Mounting Hole Diameter | 0.2 in |
Outlet Connection Size | 1/8 in |
Description
Manifold, Flow Direction Right-Angle, For Fluid Type Fluid, Gas, Inlet Connection Gender Female, Inlet Connection Size 3/8 in, Inlet Connection Type NPT, Manifold Material Aluminum, Manifold Material Finish Black Anodized, Manifold Material Grade 6061, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature -10 Degrees F, Number of Inlets 2, Number of Mounting Holes 2, Number of Outlets 10, Outlet Connection Gender Female
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manifold, 2 Stations (118605-2)
- PARKER Air Control Valve, 110/120VAC, 3/8" Size (B552BB553C)
- DODGE Type K Unit, Tapered Roller Insert Bearing, S1U-K-207R (023283 S1U 5 207R)
- ELMO RIETSCHLE Exhaust Filter, VCE-25 (3136586000)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 3-1/4 In. L (M10-125-4-SS)
- PNEUMADYNE Manifold, Aluminum, 2 Outlets, 5-1/4" L (M40-500-2)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/2 In. (M30-375-4-90)
- PNEUMADYNE Manifold, Metal, NPT, 4-5/8 In. L (M35-375-2)
- PNEUMADYNE Manifold, 4 Outlets, Outlet Size 3/4", 12"L (M40-750-4)
- PNEUMADYNE Manifold, 90 deg., 16 Outlets, 18-3/4" L (M40-500-8-90)
- ARO Manifold, 6 Stations (118605-6)
- Pneumadyne Pneumatic Valves