Shop All Manifolds
Pneumadyne
Manifold, 90 deg., 14 Outlets, 21" L
Mfr # M40-750-7-90
Zoro # G4842568
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Number of Inlets 2
- Number of Outlets 7
- Inlet Size 1 in
- Outlet Size 3/4 in
Product Information
- Brand Pneumadyne
- MFR # M40-750-7-90
- Zoro # G4842568
- Country of Origin United States
- Category Manifolds
Dimensions
Inlet Size | 1 in |
Outlet Size | 3/4 in |
Overall Length | 21 in |
Overall Width | 2.25 in |
Overall Height | 2.25 in |
Mounting Hole Size | 0.26 in |
Mounting Hole Diameter | 0.26 in |
Outlet Connection Size | 3/4 in |
Inlet Connection Size | 1 in |
Details
Description
Manifold, Flow Direction Right-Angle, For Fluid Type Fluid, Gas, Inlet Connection Gender Female, Inlet Connection Size 1 in, Inlet Connection Type NPT, Manifold Material Aluminum, Manifold Material Grade 6061, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature -10 Degrees F, Number of Inlets 2, Number of Mounting Holes 2, Number of Outlets 7, Outlet Connection Gender Female, Outlet Connection Size 3/4 in, Outlet Connection Type NPT
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 24" Outside Length, 2/7" Top Width, 3 Ribs (240J3)
- TRICO Viewport, 1/2in NPT, 1-3/32 in. L (34305)
- REELCRAFT Hose Reel, 3/4in. dia., 50 ft., 1000 psi (CA33106 L)
- ZORO SELECT Water Discharge Hose, 4" ID x 25 ft., Red (DPK400-25CE-G)
- PNEUMADYNE Manifold, 90 deg., 10 Outlets, 12" L (M40-500-5-90)
- PNEUMADYNE Manifold, Aluminum, 8 Outlets, 18-3/4" L (M40-500-8)
- PNEUMADYNE Manifold, Metal, NPT, 10-3/4 In. L (M30-375-10)
- PNEUMADYNE Manifold, Metal, NPT, 4-3/4 In. L (M20-250-5)
- PNEUMADYNE Manifold, Metal, NPT, 9-1/8 In. L (M20-250-10)
- PNEUMADYNE Manifold, Metal, NPT, 2-1/2 In. L (M10-125-3)
- FESTO Distributor Block FR-4-1/2-B (FR-4-1/2-B)
- Pneumadyne Manifolds