Shop All Manifolds
Pneumadyne
Manifold, 90 deg., 10 Outlets, 12" L
Mfr # M40-500-5-90
Zoro # G4842656
original price:
$107.99
5% off
new price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Number of Inlets 2
- Number of Outlets 5
- Inlet Size 1 in
- Outlet Size 1/2 in
Product Information
- Brand Pneumadyne
- MFR # M40-500-5-90
- Zoro # G4842656
- Country of Origin United States
- Category Manifolds
Dimensions
Inlet Size | 1 in |
Outlet Size | 1/2 in |
Overall Length | 12 in |
Overall Width | 2.25 in |
Overall Height | 2.25 in |
Mounting Hole Size | 0.26 in |
Outlet Connection Size | 1/2 in |
Inlet Connection Size | 1 in |
Mounting Hole Diameter | 0.26 in |
Description
Manifold, Flow Direction Right-Angle, For Fluid Type Fluid, Gas, Inlet Connection Gender Female, Inlet Connection Size 1 in, Inlet Connection Type NPT, Manifold Material Aluminum, Manifold Material Finish Not Applicable, Manifold Material Grade 6061, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature -10 Degrees F, Number of Inlets 2, Number of Mounting Holes 2, Number of Outlets 5, Outlet Connection Gender Female
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL GOLD 1/4 In Pipe Thread 200 Psi Safety Valve Asme/Crn Rated (ST25-200)
- PREVOST Air Hose With Coupler And Fitting, RSTRASB3825 (RSTRASB3825)
- TRITAN Needle Brg, Drawn Cup, Bore 0.551 In. (HK1412)
- SPEEDAIRE Air Cylinder, 6 in Bore, 10 in Stroke, NFPA Double Acting (2W492)
- PNEUMADYNE Manifold, Metal, NPT, 8 In. L (M35-375-5)
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-4-90)
- PNEUMADYNE Manifold, Metal, NPT, 5-1/2 In. L (M10-125-7)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 9-1/8 In. L (M20-250-10-SS)
- PNEUMADYNE Manifold, Metal, NPT, 2-1/8 In. L (M20-250-2)
- PNEUMADYNE Manifold, 6 Outlets, Outlet Size 3/4", 18"L (M40-750-6)
- MILTON Hose Manifold, 3-in-1, 3/8" FNPT (S-685-6)
- Pneumadyne Manifolds