Shop All Manual Air Control Valves
Pneumadyne
Control Valve, 5-Way, 1/8 In FNPT
Mfr # AM45-1/8-SR
Zoro # G3973645
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Valve Ways and Positions 5-Way/2-Position
- Valve Port Size 1/8 in
- Max. Pressure 125 psi
- Body Material Aluminum
Product Information
- Brand Pneumadyne
- MFR # AM45-1/8-SR
- Zoro # G3973645
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/8" |
Valve Port Size | 1/8 in |
Overall Width | 1/2 in |
Overall Length | 2 1/2 in |
Overall Height | 1 1/4 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 5-Way/2-Position |
Max. Pressure | 125 psi |
Body Material | Aluminum |
Connection | NPT |
Valve Actuator / Return | Button / Spring |
Max. CFM - Valves | 28.0 |
Valve Max. Pressure Rating | 125 psi |
Valve Temp. Range | -20 Degrees to 160 Degrees F |
Series | 45 |
CFM | 27.2 |
Actuator/Return | Button/Spring |
Center Position | Open |
Coefficient of Volume | 0.4 |
Temp. Range | 160 Degrees F |
Air Valve Type | 5-Way, 2-Position |
Description
Manual Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Button / Spring, Max. CFM - Valves 28 cfm, Valve Max. Pressure Rating 125 psi, Valve Temp. Range -20 Degrees to 160 Degrees F, Center Position Open, Coefficient of Volume 0.4, Body Material Aluminum, Overall Length 2 1/2 in, Overall Height 1 1/4 in, Overall Width 1/2 in, Series 45, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 473228 (473228)
- DAYTON AX68 Cogged V-Belt, 70" Outside Length, 1/2" Top Width, 1 Ribs (6L247)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 30 Gal, Horiz (1TZZ5)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1263636, Pressure Line, 3 micron (ZX-1263636)
- PNEUMADYNE Toggle Valve, 3-Pos, 1/8, NPT (C042503)
- PNEUMADYNE Toggle Valve, NC, 1/4 In Push In (H11-30-66)
- PNEUMADYNE Toggle Valve, 4 Way, 1/8 In, NPT (FP45-1/8-SR)
- PNEUMADYNE Toggle Valve, 4Way, 1/8 In, NPT (HM45-1/8-DT)
- PNEUMADYNE Control Valve, 3-Way, 1/8 In FNPT (A11-30-44)
- PNEUMADYNE Toggle Valve, NC, 1/8 In, FNPT, Plastic (H11-30-44)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520711000)
- Pneumadyne Pneumatic Valves