Shop All Manual Air Control Valves
Pneumadyne
Control Valve, 5-Way, #10-32 NPT
Mfr # AM45-100-SR
Zoro # G3895543
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size #10-32
- Valve Ways and Positions 5-Way/2-Position
- Max. Pressure 125 psi
- Valve Port Size 10-32 UNF
- Connection NPT
Product Information
- Brand Pneumadyne
- MFR # AM45-100-SR
- Zoro # G3895543
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | #10-32 |
Valve Port Size | 10-32 UNF |
Overall Width | 1/2 in |
Overall Length | 2 1/2 in |
Overall Height | 3/4 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 5-Way/2-Position |
Max. Pressure | 125 psi |
Connection | NPT |
Body Material | Aluminum |
Valve Actuator / Return | Button / Spring |
Max. CFM - Valves | 17.3 cfm |
Valve Max. Pressure Rating | 125 psi |
Valve Temp. Range | -20 Degrees to 160 Degrees F |
Series | 45 |
Coefficient of Volume | 0.2 |
Temp. Range | 160 Degrees F |
Actuator/Return | Button/Spring |
Air Valve Type | 5-Way, 2-Position |
Center Position | Open |
CFM | 17.3 |
Description
Manual Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Valve Port Size 10-32 UNF, Connection NPT, Valve Actuator / Return Button / Spring, Max. CFM - Valves 17.3 cfm, Valve Max. Pressure Rating 125 psi, Valve Temp. Range -20 Degrees to 160 Degrees F, Center Position Open, Coefficient of Volume 0.2, Body Material Aluminum, Overall Length 2 1/2 in, Overall Height 3/4 in, Overall Width 1/2 in, Series 45, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN HM903247, Tapered Roller Bearing Cone 175 In Id X 11142 In W (HM903247)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x0.625", OD 2.250", L 3.200", Alum (BCK36-16-10-A)
- ARO Valve, Air, Limit, Cw (400-1-A)
- U.S. MOTORS Motor, 1/3HP, 1725RPM, 115V, 60HZ, 48, FLA6.4 (8100)
- PNEUMADYNE Toggle Valve, NC, 1/4 In Push In (H11-30-66)
- PNEUMADYNE Control Valve, 3-Way, #10-32 FNPT (A0-30-3)
- PNEUMADYNE Control Valve, 3-Way, 1/8 In FNPT (A11-30-14)
- PNEUMADYNE Toggle Valve, NC, 1/8 In, FNPT, Brass, 3 Way (F11-30-44)
- PNEUMADYNE Toggle Valve, 3-Pos, 1/8 In, NPT (C042501)
- PNEUMADYNE Toggle Valve, 3 Way, NC, Brass (H0-30-3)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520211000)
- Pneumadyne Pneumatic Valves