Shop All Manual Air Control Valves
Pneumadyne
Control Valve, 3-Way, 1/8 In FNPT
Mfr # A11-30-14
Zoro # G3983393
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Valve Ways and Positions 3-Way/2-Position
- Valve Port Size 1/8 in
- Max. Pressure 125 psi
- Connection NPT
Product Information
- Brand Pneumadyne
- MFR # A11-30-14
- Zoro # G3983393
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/8" |
Valve Port Size | 1/8 in |
Overall Length | 2 3/64 in |
Overall Width | 5/8 in |
Overall Height | 1 9/64 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Max. Pressure | 125 psi |
Connection | NPT |
Body Material | Aluminum |
Valve Actuator / Return | Button / Spring |
Max. CFM - Valves | 22.1 |
Valve Max. Pressure Rating | 125 psi |
Valve Temp. Range | -20 Degrees to 160 Degrees F |
Coefficient of Volume | 0.3 |
CFM | 22.1 |
Actuator/Return | Button/Spring |
Center Position | Closed |
Series | 11 |
Air Valve Type | 3-Way, 2-Position |
Normally Open / Normally Closed | Normally Closed |
Temp. Range | -20 Degrees to 160 Degrees F |
Description
Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Button / Spring, Max. CFM - Valves 22.1 cfm, Valve Max. Pressure Rating 125 psi, Valve Temp. Range -20 Degrees to 160 Degrees F, Center Position Closed, Normally Open / Normally Closed Normally Closed, Coefficient of Volume 0.3, Body Material Aluminum, Overall Length 2 1/16 in, Overall Height 1 1/8 in, Overall Width 5/8 in, Series 11, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P551540, 25 micron, Inside-Out (MF0594505)
- BERLISS 70mm x 150mm x 35mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6314-2RS BERLISS)
- CENTURY Pool Pump Motor, 3-Phase, 3 HP, 56Y Frame, 3,450 Nameplate RPM (Q3302V1)
- BSC PREFERRED Timing Belt - L, 1 x 91.5in PL, T244 (915L100)
- PNEUMADYNE Quick Exhaust Valve, 1/8 In, NPT (C570501)
- PNEUMADYNE Toggle Valve, NC, 1/8 In, NPT, 2.16 In L (F0-30-1)
- PNEUMADYNE Toggle Valve, NC, Brass (C030101)
- PNEUMADYNE Control Valve, 3-Way, 1/8 In FNPT (C040405)
- PNEUMADYNE Toggle Valve, 3 Way, NC, Brass (H0-30-3)
- PNEUMADYNE Control Valve, 3-Way, #10-32 FNPT (A0-30-3)
- FESTO Shut-Off Valve HE-2-1/4-QS-8 (HE-2-1/4-QS-8)
- Pneumadyne Manual Air Control Valves