Shop All Manual Air Control Valves
Pneumadyne
Control Valve, 3-Way, #10-32 FNPT
Mfr # A0-30-3
Zoro # G3892533
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Pipe Size #10-32
- Valve Port Size 10-32 UNF
- Max. Pressure 125 psi
- Connection NPT
Product Information
- Brand Pneumadyne
- MFR # A0-30-3
- Zoro # G3892533
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | #10-32 |
Valve Port Size | 10-32 UNF |
Overall Length | 1 51/64 in |
Overall Height | 5/8 in |
Overall Width | 5/8 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Max. Pressure | 125 psi |
Connection | NPT |
Body Material | Aluminum |
Valve Actuator / Return | Button / Spring |
Max. CFM - Valves | 17.3 |
Valve Max. Pressure Rating | 125 psi |
Valve Temp. Range | -20 Degrees to 160 Degrees F |
Series | 0 |
Coefficient of Volume | 0.2 |
Center Position | Closed |
Air Valve Type | 3-Way, 2-Position |
Normally Open / Normally Closed | Normally Closed |
Temp. Range | -20 Degrees to 160 Degrees F |
Actuator/Return | Button/Spring |
CFM | 17.3 |
Description
Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 10-32 UNF, Connection NPT, Valve Actuator / Return Button / Spring, Max. CFM - Valves 17.3 cfm, Valve Max. Pressure Rating 125 psi, Valve Temp. Range -20 Degrees to 160 Degrees F, Center Position Closed, Normally Open / Normally Closed Normally Closed, Coefficient of Volume 0.2, Body Material Aluminum, Overall Length 1 13/16 in, Overall Height 5/8 in, Overall Width 5/8 in, Series 0, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Pro Heavy Duty Plug, 1/2" FNPT, 1/2" Bod (A55830FZ)
- TRIM Cutting Oil, 1 gal, Can (MS685/1)
- PIX Belt, SPZ, 10 x 2360mm LP (SPZ2360)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (40ASA1CL)
- PNEUMADYNE Control Valve, 3-Way, 1/8 In x #10-32 FNPT (A0-30-1)
- PNEUMADYNE Toggle Valve, Stainless Steel, NC (C032021)
- PNEUMADYNE Toggle Valve, NC, 1/8 In, FNPT, Plastic (H11-30-44)
- PNEUMADYNE Control Valve, 3-Way, 1/8 In FNPT (A11-30-44)
- PNEUMADYNE Toggle Valve, 3-Pos, 1/8 In, NPT (C042501)
- PNEUMADYNE Toggle Valve, NC, 1/4 In, Push In (F11-30-66)
- FESTO Hand Slide Valve VBOH-32-G18 (VBOH-32-G18)
- Pneumadyne Pneumatic Valves