Shop All Label Maker Tapes, Labels, Signs & Tags
Pm Company
Thermal Paper Sears, PK50
Mfr # CS1NT347
Zoro # G7293424
product price: $43.85
/pk 50, $0.88/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mobile Thermal Printers
- Color White
- Size 3.11" x 47 ft
- Thickness 2.1 mil
- Finish Thermal CSO
Product Information
- Brand Pm Company
- MFR # CS1NT347
- Zoro # G7293424
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Size | 3.11" x 47 ft |
Details
For Use With | Mobile Thermal Printers |
Color | White |
Thickness | 2.1 mil |
Finish | Thermal CSO |
Weight | 6.27 lbs |
Description
Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Blue (E2SW71A000)
- HOME SAFEGUARD Smoke Detector Test Equip, Open Delivery (HO-VTOD)
- RED KAP Coverall, Chest 48In., White (CT10WH RG 48)
- CONDOR Reading Glasses, +2.5, Clear, Polycarbonate (6PPC5)
- BROTHER Label, Black/White, Labels/Roll: 600 (DK1240)
- BRADY Raised Panel Label, Black, Labels/Roll: 145 (B30EP-170-593-BK)
- DYMO Label Roll, Metallic Silver, Labels/Roll: 200 (32500)
- VNM SIGNMAKER Label Tape, Brown, Labels/Roll: Continuous (VNMBN-3254)
- NEVS 3/4" Color Coding Dots Yellow - Sheet Form (DOT-34M Yellow)
- BRADY Product Identification Label Tape for B30 Printers - Polyester 2in Gloss Finish (B30C-2000-423)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 500 (THT-82-427-0.5)
- Pm Company Safety Labels