Shop All Toys & Games
Plus-Plus
Puzzle By Number Space, 500-Piece Puzzle
Mfr # 05102
Zoro # G210533586
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade 2+
- Material Polyethylene
- Recommended Age 7+ years
- Includes 500 Pieces, 1 Space Puzzle By Number Pattern Flyer
- Color Black, White, Basic Gray, Basic Red, Basic Yellow, Basic Orange, Neon Yellow, Turquoise, Dark Gray, Coral
Product Information
- Brand Plus-Plus
- MFR # 05102
- Zoro # G210533586
- UPC # 810265032520
- Country of Origin Denmark
- Category Toys & Games
Details
Recommended Grade | 2+ |
Material | Polyethylene |
Recommended Age | 7+ years |
Includes | 500 Pieces, 1 Space Puzzle By Number Pattern Flyer |
Color | Black, White, Basic Gray, Basic Red, Basic Yellow, Basic Orange, Neon Yellow, Turquoise, Dark Gray, Coral |
Description
Plus-Plus Puzzle By Number Space 500 piece combines the artistry of a paint by number with the satisfaction of a puzzle into a unique creative experience. Using the enclosed pattern, fill in the design by matching each number with the corresponding color. When you are done, display it on a table or hang it up as room decor - no glue or ironing required! This set includes 500 color mix pieces Black, White, Gray, Red, Yellow, Orange, Neon Yellow, Turquoise, Dark Gray, Coral 1 pattern flyer.
- •500 piece combines the artistry of a paint by number with the satisfaction of a puzzle into a unique creative experience
- •Made with 100% wind energy
- •BPA-free and phthalate-free
- •Each piece measures .75" x .5" (20mm x 12mm)
- •Designed and made in Denmark
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Printng Paper, 28lb, Laser, 17X11, Wht, PK500 (3R11762)
- TYDENBROOKS Tug-Tight Seal, 12", Blue, 40 Lb, PK1000 (32011121-03)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 4", Kraft, 25/Bundle (11K595)
- BROTHER Adhesive TZ Tape (R) Cartridge 1-2/5"x26-1/5ft., Black/White (TZeS261)
- PLUS-PLUS Plus Plus Robot 70Pc (04130)
- PLUS-PLUS Puzzle By Number Earth, 800-Piece Puzzle (05104)
- PLUS-PLUS Plus Plus Tube Basic Mix (04110)
- PLUS-PLUS Open Play Set, Neon, 600 pieces (03311)
- PLUS-PLUS Plus-Plus 240-Piece Tube Building Blocks, Basic (05030)
- PLUS-PLUS Big Set, 100 pieces (03210)
- LEARNING RESOURCES New Sprouts® Picnic Set (9266)
- Plus-Plus Toys & Games