Shop All Toys & Games
Plus-Plus
Puzzle By Number Earth, 800-Piece Puzzle
Mfr # 05104
Zoro # G710533642
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 7+ years
- Includes 800 Pieces, 1 Earth Puzzle By Number Pattern Flyer
- Recommended Grade 2+
- Material Polyethylene
- Color White, Basic Blue, Basic Green, Pastel Blue, Tan, Lime Green, Navy Blue, Apple Green, Camel
Product Information
- Brand Plus-Plus
- MFR # 05104
- Zoro # G710533642
- UPC # 810265032544
- Country of Origin Denmark
- Category Toys & Games
Details
Recommended Age | 7+ years |
Includes | 800 Pieces, 1 Earth Puzzle By Number Pattern Flyer |
Recommended Grade | 2+ |
Material | Polyethylene |
Color | White, Basic Blue, Basic Green, Pastel Blue, Tan, Lime Green, Navy Blue, Apple Green, Camel |
Description
Plus-Plus Puzzle By Number Earth 800 piece combines the artistry of a paint by number with the satisfaction of a puzzle into a unique creative experience. Using the enclosed pattern, fill in the design by matching each number with the corresponding color. When you are done, display it on a table or hang it up as room decor - no glue or ironing required! This set includes 800 color mix pieces White, Blue, Green, Pastel Blue, Tan, Lime Green, Navy Blue, Apple Green, Camel 1 pattern flyer.
- •800 piece combines the artistry of a paint by number with the satisfaction of a puzzle into a unique creative experience
- •Made with 100% wind energy
- •BPA-free and phthalate-free
- •Each piece measures .75" x .5" (20mm x 12mm)
- •Designed and made in Denmark
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Static Foam Roll 12" x 550 ft., 1/8" Thickness, Pink, Pk6 (5VFF1)
- AIDATA Weighted Desktop Reference Organizer, 10 Display Panels (FDS005L)
- DEFLECTO Holder for Business Cards, 8 Tier, Black (90804)
- BIC Pencil, Mech, 0.5Mm, PK24 (MPLMFP241)
- PLUS-PLUS Puzzle By Number Space, 500-Piece Puzzle (05102)
- PLUS-PLUS Plus Plus Mermaid 70Pc (04128)
- PLUS-PLUS Learn To Build Set, Basic (05005)
- PLUS-PLUS Plus-Plus BIG Learn to Build Basic Mix (05059)
- PLUS-PLUS Learn to Build ABCs & 123s (05099)
- PLUS-PLUS Plus Plus Robot 70Pc (04130)
- LEARNING RESOURCES Magnetic Soft Foam Learning Letters, Uppercase And Lowercase (6304)
- Plus-Plus Toys & Games