Shop All Toys & Games
Plus-Plus
Big Set, 100 pieces
Mfr # 03210
Zoro # G100936862
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 100 BIG Pieces, Idea Guide Booklet
- Recommended Age 1-7 years
- Material Polyethylene (Plastic)
- Color Assorted
- Recommended Grade Grade PK-2
Product Information
- Brand Plus-Plus
- MFR # 03210
- Zoro # G100936862
- Country of Origin Denmark
- Category Toys & Games
Details
Includes | 100 BIG Pieces, Idea Guide Booklet |
Recommended Age | 1-7 years |
Material | Polyethylene (Plastic) |
Color | Assorted |
Recommended Grade | Grade PK-2 |
Description
Plus-Plus is a whole new class of construction toy! One simple shape contains endless possibilities and hours of fun. Each piece easily connects to the next and lets your imagination create colorful flat mosaics or work in 3-D to make more intricate builds. A perfect on-the-go STEM toy for your budding builder! This Plus-Plus BIG size is perfect for smaller hands or bigger ideas. Well-suited for preschool and early learning environments, this set brings endless fun to kids who are developing their motor skills and recognizing colors, patterns and sorting —all while mixing play and creativity! This 100 piece set contains Basic Colors, including Red, Blue, Green, Yellow, Orange, Purple and more. Also includes an Idea Guide Booklet for building. Suggested for ages 18 months and up. BPA-free and phthalate-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Bags 8-1/2" x 7", 3/16" Thickness, Pk550 (36DY43)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A06-P02-A08)
- DURABLE OFFICE PRODUCTS Desk Pad with Ridge, 20" x 26", Black (710301)
- XSTAMPER Pre-Inked "Completed", 1/2"x1-5/8" Impression, Blue Ink (XST1026)
- PLUS-PLUS Open Construction Set, Basic, 1200 pieces (03320)
- PLUS-PLUS Plus Plus Robot 70Pc (04130)
- PLUS-PLUS Learn to Build ABCs & 123s (05099)
- PLUS-PLUS Plus-Plus 240-Piece Tube Building Blocks, Neon (05031)
- PLUS-PLUS Big Picture Puzzles, Basic (03269)
- PLUS-PLUS Learn To Build Set, Basic (05005)
- SMARTMAX My First Vehicles, Magnetic Vehicle Building Set (SMX 226US)
- Plus-Plus Toys & Games