Shop All Deck Screws
Plus
Deck Screw, #9 x 3 in, Flat Head, Torx Drive
Mfr # LP3STTBK
Zoro # G001258582
original price:
$109.99
10% off
new price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Fastener Length 3 in
- Finish Polymer Coated
- System of Measurement Inch
Product Information
- Brand Plus
- MFR # LP3STTBK
- Zoro # G001258582
- UPC # 764666599284
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3 in |
Details
Head Type | Flat |
Drive | Torx |
Finish | Polymer Coated |
Item | Deck Screw |
System of Measurement | Inch |
Description
Grip-Rite PrimeGuard Plus No. 9 wire X 3 in. L Star Bugle Head Deck Screws 25 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud Wedge Anchor, 5/8" Dia., 4-1/2" L, Stainless Steel Stainless Steel, 25 PK (07332-PWR)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 48 PK (X1E-CON-SCR-EYE-1030x48)
- MIDWEST FASTENER #6-32 x 1 in Slotted Oval Machine Screw, Plain Stainless Steel, 25 PK (63403)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1/2 in L, 3/16 in Sq, 5 PK (WWG-37001)
- PLUS Deck Screw, #8 x 2 in, Flat Head, Torx Drive, 264 PK (L2STT1)
- PLUS Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive, 73 PK (L3STT1)
- PLUS Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 748 PK (LP212STBK)
- PLUS Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive (L2ST5)
- PLUS Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 1823 PK (LP212STTBK)
- NATIONAL NAIL Deck Screw, #2 x 2-1/2 in, Steel, Flat Head, Torx Drive (6188502)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Trim Head, Torx Drive (48439)
- Plus Deck Screws