Shop All Toilet Seats
Plumbing Technologies
Plumbing Technologies 2F1E6-50 Slow Close Plastic Elongated Contemporary Design Toilet Seat; Citron Yellow
Mfr # 2F1E6-50
Zoro # G003875190
product price: $53.05
/ea
$53.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Plumbing Technologies
- MFR # 2F1E6-50
- Zoro # G003875190
- UPC # 813043026940
- Country of Origin China
- Category Toilet Seats
Description
Features
- Strong and durable - injection molded of high-impact, chemically resistant polypropylene
- Ergonomically designed for comfort and quality
- Seat bumpers are "molded-in" for extra strength and durability, never need replacing
- Ultra-violet protection molded into each seat to prevent color fading
- Simple to install - only requires a screwdriver, release'n'clean adjustable hinges for perfect fit, corrosion proof, self-aligning hardware
- Snap hinge caps up to easily slide seat off mounting hardware for ease of cleaning the toilet easily slide seat back into place and snap caps shut clean with warm soapy water
- Made of high impact polypropylene plastic
- Finish: Citron Yellow
- Dimension: 2.5" H x 2.5" W x 14" D
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Internal Tooth Lock Washer, Steel, Zinc (45-0690)
- ZORO SELECT 3/4" x 3" Black Pipe Nipple Sch 40 (5P671)
- INTERSTATE PNEUMATICS Brass 100 PK (FST22E-100K)
- CHARLOTTE PIPE AND FOUNDRY 2x2x112 HxHxH San Tee (ABS 00401 1000HA)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1R3-16CH Contemporary Design Full Cover Solid Oak Wood Round Front Toilet Seat; Classic Mahogany (5F1R3-16CH)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1E2-15BN Designer Solid Elongated Oak Wood Toilet Seat with Brushed Nickel Hinges; American Cherry (5F1E2-15BN)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1E1-18BN Decorative Wood Elongated Toilet Seat with Brushed Nickel Hinges; Dark Brown Oak (5F1E1-18BN)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1R2-15BN Designer Solid Round Oak Wood Toilet Seat with Brushed Nickel Hinges; American Cherry (5F1R2-15BN)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1E3-17CH Contemporary Design Full Cover Solid Oak Wood Elongated Toilet Seat; Natural Oak (5F1E3-17CH)
- PLUMBING TECHNOLOGIES Plumbing Technologies 4F1E4C-00 Extra Heavy Duty Commercial Quality Elongated Toilet Seat with Stainless Steel Hinges Post; White (4F1E4C-00)
- JONES STEPHENS Ez Close Plastic Seat, Wht, Rnd, w/Cover, With Cover, Round, White (C1210S00)
- Plumbing Technologies Toilet Seats