Shop All Showerheads and Tub Faucets
Plumb Pak
Plumb Pak PP825-20 Flange Shower Rod Adjustable 1 In.
Mfr # 1896356
Zoro # G104020925
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Plumb Pak
- MFR # 1896356
- Zoro # G104020925
- Country of Origin China
- Category Showerheads and Tub Faucets
Description
Features
- Adjustable tension holder for 1 in. Od rods
- No screws
- No need to drill wall tile
- Holds rod firmly in place.
- Shower rod holders
- Dimension - 8.79 x 9.66 x 19.58
- Item weight - 0.18 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Male Adapter, Hub x MNPT, 1 1/2 in x 1 1/4 in Pipe Size (1WKG4)
- PARKER Inline Filter, 3/8 In, 316 SS, 6000 PSI CWP (6A-F6L-10-SS)
- ELKAY Stainless Steel 27-1/4 X 15 X 1-3/8 Bottom Grid (LKOBG2715SS)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/8" ID x 3/16" OD x 50 Ft. L (ZUSA-HT-1123)
- PLUMB PAK Showerhead Hh 5Set Pchrm (PP828-52)
- PLUMB PAK Showerhead Adjustable Ch (PP825-2)
- PLUMB PAK Shower Adapter Flo Cntrl (PP825-8)
- PLUMB PAK SPRAY HEAD REPLACEMNT (PP815-2)
- PLUMB PAK Shower Arm Mount Chrome (PP828-62)
- PLUMB PAK Showerhead White Plastic (PP825-15)
- VALTERRA HOSE FOR HANDHELD SHOWER, 60IN, DOUBLE HOOKED STAINLESS STEEL (PF276032)
- Plumb Pak Showerheads and Tub Faucets