Shop All Faucet Aerators
Plumb Pak
Plumb Pak PP800-202LF Faucet Aerator Filter Insert - 1.5 Gpm
Mfr # 3301876
Zoro # G303749474
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Plumb Pak
- MFR # 3301876
- Zoro # G303749474
- Country of Origin China
- Category Faucet Aerators
Description
Features
- Regular aerator insert with 2 washers
- Water sense certified
- 1.5 gpm.
- Item weight - 0.116 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/8" Close Black Pipe Nipple Sch 40 (0330009804)
- PLAST-O-MATIC Vacuum Breaker, 2 In., FNPT, PVC, 100 psi (VBS200VT-PV)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (302-AC1212)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 3 in Pipe Size (401030)
- PLUMB PAK Male:5/16"-27; Female: 55/64"-27 Thread Size, White, Plastic (PP800-5)
- PLUMB PAK Inside Thread: 13/16" or 55/64"-27; Outside Thread:15/16" Thread Size, Chrome, Brass (PP800-11LF)
- PLUMB PAK Outside Thread:15/16"-27; Inside Thread:55/64"-27 Thread Size, Chrome, Brass (PP800-2)
- PLUMB PAK 15/16"-27 Thread Size, Chrome, Brass (PP800-1)
- PLUMB PAK Faucet Aerator-Spray Slip-On (PP800-7)
- PLUMB PAK 13/16"-27 Thread Size Chrome, Plumb-Pak (PP800-10)
- THRIFCO PLUMBING Dual Thread Aerator Size: 15/16 Inch x 55/64 Inch, Polished Brass (4402225)
- Plumb Pak Faucet Aerators