Shop All Faucet Aerators
Plumb Pak
Plumb Pak PP800-11LF Dishwasher Aerator Snap
Mfr # 1138726
Zoro # G904021139
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Plumb Pak
- MFR # 1138726
- Zoro # G904021139
- Country of Origin China
- Category Faucet Aerators
Description
Features
- Snap fitting
- Large diameter dishwasher elongated 13/16 in. Inside or 55/64 in.- 27 inside threads
- 15/16 in. Outside threads
- Chrome plated brass
- Dimension - 9.5 w x 6.3 h x 7.6 l in.
- Item weight - 0.568 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd 90 ST ELL, 3M, 304/L, 1/2" (4307000806)
- ZORO SELECT 3/8" MNPT x 1" TBE Red Brass Pipe Nipple Sch 80 (462-001X)
- LEGEND VALVE 1/2" GALVANIZED 90 ELBOW (352-003)
- ZORO SELECT CPVC Elbow, 90 Degrees, Class 100, 3/4" Pipe Size, MNPT x MNPT (85755)
- PLUMB PAK Faucet Aerator-Spray Slip-On (PP800-7)
- PLUMB PAK 15/16"-27 Thread Size, Chrome, Brass (PP800-1)
- PLUMB PAK 13/16"-27 Thread Size Chrome, Plumb-Pak (PP800-10)
- PLUMB PAK Male:5/16"-27; Female: 55/64"-27 Thread Size, White, Plastic (PP800-5)
- PLUMB PAK Faucet Aerator Dual Thread (PP28002)
- PLUMB PAK Inside Thread: 13/16" or 55/64"-27; Outside Thread:15/16" Thread Size, Chrome, Brass (PP800-11LF)
- NEOPERL 0.5 gpm Spray Outlet, 55/64 in - 27 Thread Size, Chrome, Brass (5500505)
- Plumb Pak Kitchen Faucets & Accessories