Shop All Kitchen Sinks
Plumb Pak
Plumb Pak 1012WK Sink Tailpiece 1.5 x 12 in. PVC
Mfr # 1012WK
Zoro # G104001306
$12.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Plumb Pak
- MFR # 1012WK
- Zoro # G104001306
- UPC # 46224910121
- Country of Origin China
- Category Kitchen Sinks
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Sink Tailpiece 1.5 x 12 in. PVC
- Dimension: 12 x 1.73 x 1.73 in.
- Cube: 35.91
- Weight: 0.18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 1-1/4" Aluminum Part E (3E12EAL)
- ZORO SELECT Tubing, Polyethylene, 1/8" I.D., 1/4" O.D. (ZUSA-HT-3373)
- KOHLER Drain Assembly (1274364-2MB)
- ZORO SELECT 1" MNPT 316 SS Square Head Plug (60SQ112N010)
- PLUMB PAK Sink Stopper Wht (PP820-14)
- ELKAY Sink, Triple Bowl, Undr (ELUH4020)
- BLANCO Stainless Steel Multi-Level Sink Grid (Quatrus Super Single Bowls) (231608)
- ELKAY Sink, Scullery Mount, 1 Set, On Center Hole, #4 Finish Finish (1C18X24-R-24X)
- RUVATI 36-inch Gunmetal Black Workstation Apron-Front Stainless Steel Kitchen Sink - RVH9308BL (RVH9308BL)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (DLR2522103)
- ELKAY Lustertone Sink, SS, ELUHAD311845PD, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD311845PD)
- Plumb Pak Kitchen Sinks