Shop All Shower Faucets
Plumb Pak
Handheld Shower, 18 gpm, 5Spray Function, Polished Chrome, 60 in L Hose
Mfr # K744CP
Zoro # G907497900
product price: $53.49
/ea
Sold in multiples of 6 for $320.94
$320.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Plumb Pak
- MFR # K744CP
- Zoro # G907497900
- UPC # 46224050353
- Country of Origin China
- Category Shower Faucets
Description
Plumb Pak Handheld Shower, 18 gpm, Number of Spray Functions 5, Hose Length 60 in, Head Diameter 38 in, Polished Chrome, Includes 1 Flexible Hose, 1 Diverter Bracket, 1 Handheld Showerhead
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1-1/4"x50Ft Flexible Non-Kink Water Garden Pond Tubing – UL Size (ULNK114050)
- ZORO SELECT PVC 22-1/2 Degree Elbow, Hub, 3 in Pipe Size (1WKE9)
- KOHLER Dtv+ Interface Mounting Bracket (99694-SN)
- CASH VALVE Pressure Regulator, 1-1/4In, 45 to 100 psi (20255-0073)
- KOHLER Components Volume Control Trim (T78025-4-AF)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Gold (KSF403BG)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Nickel, Hand Shower (51308-PN)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (55530-CZ)
- SPEAKMAN Speakman SC-1220-AF Commander® Exposed Shower (SC-1220-AF)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB241SO)
- Plumb Pak Bathtub Faucets & Accessories