Shop All Claw, Rip & Framing Hammers
Plumb Pak
Hammer Clw Rip Stl 16Oz 12-7/8
Mfr # SS16RN
Zoro # G707049255
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight (Oz.) 16 oz
- Handle Comfort Grip
- Face Polished
- Head Finish Polished
- Claw Type Rip
Product Information
- Brand Plumb Pak
- MFR # SS16RN
- Zoro # G707049255
- UPC # 37103226655
- Country of Origin China
- Category Claw, Rip & Framing Hammers
Details
Head Weight (Oz.) | 16 oz |
Handle | Comfort Grip |
Face | Polished |
Head Finish | Polished |
Claw Type | Rip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Guitar Combo Tube Amp, 5 W, 1 x 8 (611705)
- KIPP Cam Lever Size: 1 D=1/4-20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.15011A2)
- BOJO TOOLS 9/16"-7/16" Wrench/Socket Insert (WI-9/16-7/16-XNGL)
- BOSCH Jigsaw Blade, T-Shank, 3-1/4 In. L (T130DG)
- PLUMB PAK Hammr Claw Rip Fbgl 13-1/2Oal (11414N)
- BETA Claw Hammer Plastic Shaft, 16mm (013750016)
- VAUGHAN Claw Hammer, Ripping Hammer, Steel (FS999)
- ESTWING Estwing 268-E3-16S 62381 16 Oz. Ripping Hammer Nylon-Vinyl (268-E3-16S)
- POWERBUILT 16Oz Claw Hammer with Fiberglass Handle (640948)
- WESTWARD Rip-Claw Hammer, Steel, Axe, Smooth, 16 Oz (6DWH4)
- PICARD Body Hammer w/ long pick end and round face, Hickory Handle (440g/15.4oz) (2522892)
- Plumb Pak Hammers and Striking Tools