Shop All Ear Plugs
Plugfones
ComforTiered Ear Plugs, 26 dB, Black, 5 PK
Mfr # PRP-SB10
Zoro # G7609100
product price: $4.69
/pk 5, $0.94/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ComforTiered
- Cord Options Uncorded
- Noise Reduction Rating 26 dB
- Pairs Per Package 5
- Standards ANSI S3.19-1974; NIOSH
Product Information
Details
Series | ComforTiered |
Item | Ear Plugs |
Cord Options | Uncorded |
Noise Reduction Rating | 26 dB |
Earplug Color | Black |
Pairs Per Package | 5 |
Standards | ANSI S3.19-1974; NIOSH |
Description
ComforTiered Silicone Plugs, Black, PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 10E Men's Logger Boot Steel Work Boot, Brown (CA5821)
- HY-KO Number House 2 3-1/4In Refl (PS-20/2)
- ACCUFORM Fire Extinguisher Sign, 10X7", R/YEL (MLFX534GF)
- NMC No Smoking Sign, SA124P (SA124P)
- PLUGFONES ComforTwist Ear Plugs, 23dB, Black, 5 PK (PRP-FB10)
- PLUGFONES Ear Plugs Rplc Org 26Db (PRP-SO10)
- PLUGFONES EARPLUG TRUE WIRLS 22DEC (PSD-BRBB)
- PLUGFONES HEARING PROTCTOR BLACK/GRY (PHILIPSFP-B)
- PLUGFONES Earplug/Phn Set Blu/Org (PG-UO)
- PLUGFONES Earplug/Phn Set Blu/Yel (PG-UY)
- HONEYWELL HOWARD LEIGHT Reusable 27, 100 PK (DPAS-30W)
- Plugfones Hearing Protection